Apply to be a TradeMaster!
Main product image of 6-1/2" Single Speed Evaporative Cooler Motor (115V, 1725 RPM, 8A, 1/2 HP)
Magnifying glass
Hover image to zoom

6-1/2" Single Speed Evaporative Cooler Motor (115V, 1725 RPM, 8A, 1/2 HP)

Brand:
Century
SKU:
OTEB2054A
Rating:
(0)
Q&A:
(0)
6-1/2" Single Speed Evaporative Cooler Motor (115V, 1725 RPM, 8A, 1/2 HP)
Magnifying glass
Hover image to zoom
OTEB2054A has been discontinued
Discontinued July 5, 2019
This product was discontinued by the manufacturer.
Direct Replacement:
6-1/2" Single Speed Evaporative Cooler Motor (115V, 1725 RPM, 8A, 1/2 HP)
Brand:
Century
SKU:OTEB2054AV1
(0)
Backorder
Backorder
Get it Fri, Nov 27 - Tue, Dec 29
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1725 RPM
Product Highlight: Rotation
CWLE
Product Highlight: Horse Power
1/2 HP
Product Highlight: Amperage
8 Amps

Description

–
6-1/2" Single Speed Evaporative Cooler Motor (115V, 1725 RPM, 8A, 1/2 HP)

The evaporative cooler motor provides all the features needed to insure long, trouble-free life under the high moisture atmosphere of evaporative cooler duty.

Features:
  • Brass current carrying terminal board parts
  • Electro-zinc plated governor parts, dust caps, terminal board cover
  • High viscosity encapsulating varnish
  • No frame ventilation openings in the top portion of the frame
  • Single and two speed
  • Moisture resistant terminal board
  • Heavy magnet wire insulation
  • Class B insulation
  • Continuous filtration of oil
  • 7-1/2" ring to ring dimension

Applications: Belt Driven Evaporative Coolers readily acknowledged as the leading supplier to the residential and commercial evaporative cooler market, Century offers moisture resistant features including plated hardware and switch parts, fungus treatment and double dip varnish treatment. These features provide the best buy for the customer.

Specs

–
Frame:

56Z

Horse Power:

1/2

Voltage:

115V

RPM:

1725

Bearings:

Ball

Speeds:

1

Rotation:

CWLE

Phase:

1

Amperage:

8

Insulation Class:

B

Enclosure Type:

Open Drip Proof

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm