| Diameter (Inches): | 5-5/8" |
|---|---|
| Type: | Permanent Split Capacitor |
| Horse Power: | 1/4 |
| Voltage: | 230V |
| Bearings: | Ball |
| Duty: | Air Over |
| Mount: | Resilient Rings |
| RPM: | 1625 |
| Poles: | 4 |
| Phase: | 1 |
| Rotation: | CCWLE |
| Speeds: | 1 |
| Enclosure Type: | Semi-Enclosed |
| Hertz: | 60 |
| Amperage: | 1.9 |
| Frame: | 48 |
| Shaft Diameter: | 1/2" |
| Insulation Class: | B |
| Overload Protection: | Automatic |
| Max Ambient Temp (°F): | 104°F |
| Motor Orientation: | Horizontal |