Shop Resideo Sale
Main product image of 6-1/2" 3-Phase ODP Resilient Base Motor (208-230/460V, 1725 RPM, 1-1/2 HP)
Magnifying glass
Hover image to zoom

6-1/2" 3-Phase ODP Resilient Base Motor (208-230/460V, 1725 RPM, 1-1/2 HP)

Brand:
Century
SKU:
RB3154AV1
Rating:
(0)
Q&A:
(0)
6-1/2" 3-Phase ODP Resilient Base Motor (208-230/460V, 1725 RPM, 1-1/2 HP)
Magnifying glass
Hover image to zoom
$620.15 each
In Stock
In Stock
Get 2 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208-230/460v
Product Highlight: RPM
1725 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1-1/2 HP
Product Highlight: Mount
Resilient Base
Product Highlight: Amperage
4.6 Amps

Description

–
6-1/2" 3-Phase ODP Resilient Base Motor (208-230/460V, 1725 RPM, 1-1/2 HP)

Made of rolled steel for long lasting durability. Resilient base provides isolation or resilient rings between motor mounting hubs and base to absorb vibration and noise. Drip proof (DP) enclosure include vents in end shield and/or frame to prevent drops of liquid from falling into motor within 15 degree angle from vertical. Designed for use in areas that are reasonably dry, clean, and well ventilated (usually indoors). If installed outdoors, it is recommended that motor be protected with cover that does not restrict air flow to motor. Efficiency Type: Standard, Ambient 40 C, Reverse Rotation, Shaft Length 1-7/8", Shaft Diameter 5/8". HP is 1-1/2 Frame is 56H. RPM is 1725.

Specs

–
Type:

Polyphase

Horse Power:

1-1/2

Voltage:

208-230/460v

Bearings:

Ball

Duty:

Continuous

Poles:

4

Mount:

Resilient Base

RPM:

1725

Speeds:

1

Phase:

3

Rotation:

Reversible

Hertz:

60

Frame:

56HZ

Insulation Class:

B

Amperage:

4.6

Enclosure Type:

Open Drip Proof

Overload Protection:

Automatic

Max Ambient Temp (°F):

104°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy