Apply to be a TradeMaster!
Main product image of 2 HP 208-230/460v Fan and Blower HVAC/R Motor, 3 PH, 1725 RPM, 56H Frame, ODP
Magnifying glass
Hover image to zoom

2 HP 208-230/460v Fan and Blower HVAC/R Motor, 3 PH, 1725 RPM, 56H Frame, ODP

Brand:
Century
SKU:
RB3204A
Rating:
(0)
Q&A:
(0)
2 HP 208-230/460v Fan and Blower HVAC/R Motor, 3 PH, 1725 RPM, 56H Frame, ODP
Magnifying glass
Hover image to zoom
$476.56 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V, 208V, 460v
Product Highlight: RPM
1725 RPM
Product Highlight: Horse Power
2 HP
Product Highlight: Mount
Resilient Base
Product Highlight: Amperage
5.8 Amps

Specs

–
Voltage:

230V

208V

460v

Horse Power:

2

RPM:

1725

Phase:

3

Bearings:

Ball

Frame:

56H

Mount:

Resilient Base

Hertz:

60

Amperage:

5.8

Overload Protection:

Automatic

Insulation Class:

B

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy