Apply to be a TradeMaster!
Main product image of 3-Phase OPD Resilient Base Motor w/ Auto Overload Protector (208-230/460V, 1725 RPM, 2 HP)
Magnifying glass
Hover image to zoom

3-Phase OPD Resilient Base Motor w/ Auto Overload Protector (208-230/460V, 1725 RPM, 2 HP)

Brand:
Century
SKU:
RB3204AV1
Rating:
(0)
Q&A:
(0)
3-Phase OPD Resilient Base Motor w/ Auto Overload Protector (208-230/460V, 1725 RPM, 2 HP)
Magnifying glass
Hover image to zoom
$664.56 each
In Stock
In Stock
Get 2 Tomorrow, Nov 17
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208-230/460v
Product Highlight: RPM
1725 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
2 HP
Product Highlight: Mount
Resilient Base
Product Highlight: Amperage
5.8 Amps

Description

–
3-Phase OPD Resilient Base Motor w/ Auto Overload Protector (208-230/460V, 1725 RPM, 2 HP)

Features:
  • 2 HP
  • Three Phase
  • 208-230/460 Volt
  • 1725 RPM
  • 7.4/3.7 Full Load Amps
  • 6.2-3.1 Amps
  • 1.15 Service Factor
  • 56HZ Nema Frame Size
  • Auto Overload Protector
  • Class "B" Insulation
  • 11" motor length
  • Open Drip Proof
  • Ball Bearing
  • Resilient Base
  • 5/8" x 1 7/8" Shaft
  • Reversible Rotation

Specs

–
Type:

Polyphase

Horse Power:

2

Voltage:

208-230/460v

Bearings:

Ball

Duty:

Continuous

Mount:

Resilient Base

RPM:

1725

Poles:

4

Speeds:

1

Rotation:

Reversible

Phase:

3

Enclosure Type:

Open Drip Proof

Frame:

56HZ

Insulation Class:

B

Amperage:

5.8

Overload Protection:

Automatic

Max Ambient Temp (°F):

104°F

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy