| Type: | Shaded Pole |
|---|---|
| Voltage: | 115V 115/208-230v |
| Horse Power: | 1/10 |
| Bearings: | Sleeve |
| Duty: | Air Over |
| Mount: | Extended Studs |
| Poles: | 6 |
| RPM: | 1050 |
| Rotation: | CWLE |
| Speeds: | 1 |
| Enclosure Type: | Open Air Over |
| Hertz: | 60 |
| Frame: | 42Y |
| Amperage: | 4 |
| Insulation Class: | A |
| Phase: | 1 |
| Overload Protection: | Automatic |
| Max Ambient Temp (°F): | 104°F |
| Motor Orientation: | Any |