Apply to be a TradeMaster!
Main product image of PSC Motor, 2 HP, 1725 RPM, Reversible (208-230/460V)
Magnifying glass
Hover image to zoom

PSC Motor, 2 HP, 1725 RPM, Reversible (208-230/460V)

Brand:
Century
SKU:
TO111
Rating:
(0)
Q&A:
(0)
PSC Motor, 2 HP, 1725 RPM, Reversible (208-230/460V)
Magnifying glass
Hover image to zoom
TO111 has been discontinued
Discontinued September 9, 2024
This product was discontinued by the manufacturer.
Direct Replacement:
3 Phase General Purpose Motor, 145T Frame (230/460V, 1750 RPM, 2 HP)
SKU:U760-P
(0)
Order by today, receive 13 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Voltage
208-230/460v
Product Highlight: RPM
1730 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
2 HP
Product Highlight: Mount
Rigid Base
Product Highlight: Amperage
5 Amps

Description

–
PSC Motor, 2 HP, 1725 RPM, Reversible (208-230/460V)

Features:
  • Applications: Pumps, fans, compressors, conveyors, machine tools, designed to stand up to abusive treatment...moist, dirty, dusty and factory applications
  • Ball Bearings
  • Continuous Duty
  • Energy Efficient
  • NEMA Design B
  • Totally Enclosed
  • 40º C Ambient
  • No Protector
  • 56 Frame and larger
  • Rigid Base
  • Squirrel Cage
  • E+ Motors meet the requirements of the Energy Policy Act of 1992. E+3 motors exceed the requirements of the Energy Policy Act of 1992. E+3(NP) is NEMA Premium Efficient.

***Note: Image may not be actual representation of item .

Specs

–
Product Type:

Motor

Type:

Polyphase

Horse Power:

2

Voltage:

208-230/460v

Duty:

Continuous

Speeds:

1

Rotation:

Reversible

Mount:

Rigid Base

Phase:

3

Hertz:

60

Frame:

145T

Amperage:

5

Bearings:

Ball

Enclosure Type:

Open Drip Proof

Insulation Class:

F

RPM:

1730

Overload Protection:

None

Poles:

4

Max Ambient Temp (°F):

104°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm