Apply to be a TradeMaster!
Main product image of 9.45" Single Speed Evaporative Cooler Motor (115V, 1725 RPM, 1/2 HP)
Magnifying glass
Hover image to zoom

9.45" Single Speed Evaporative Cooler Motor (115V, 1725 RPM, 1/2 HP)

Brand:
Century
SKU:
VB2054
Rating:
(0)
Q&A:
(0)
9.45" Single Speed Evaporative Cooler Motor (115V, 1725 RPM, 1/2 HP)
Magnifying glass
Hover image to zoom
VB2054 has been discontinued
Discontinued July 23, 2020
This product was discontinued by the manufacturer.
Direct Replacement:
9.45" Single Speed Evaporative Cooler Motor (115V, 1725 RPM, 1/2 HP)
Brand:
Century
SKU:VB2054V1
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: RPM
1725 RPM
Product Highlight: Rotation
CCWLE
Product Highlight: Horse Power
1/2 HP
Product Highlight: Mount
Resilient Base
Product Highlight: Amperage
7.8 Amps

Description

–
9.45" Single Speed Evaporative Cooler Motor (115V, 1725 RPM, 1/2 HP)

Features:
  • All Copper Windings
  • NEMA 56Z Frame
  • Moisture resistant terminal board Electro Zinc plated rotating switch parts
  • 1.0 Service Factor
  • 60 HZ
  • Resilient Rings Mounting
  • Open Drip Enclosure
  • Automatic Overload
  • 2 1/2 mounting rings

Specs

–
Type:

Split Phase

Horse Power:

1/2

Duty:

Continuous

Bearings:

Ball

RPM:

1725

Mount:

Resilient Base

Poles:

4

Speeds:

1

Rotation:

CCWLE

Phase:

1

Frame:

56Z

Amperage:

7.8

Enclosure Type:

Open Drip Proof

Insulation Class:

B

Overload Protection:

Automatic

Max Ambient Temp (°F):

104°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm