Apply to be a TradeMaster!
Main product image of 8.5" XLT Round Nose Lineman Pliers
Magnifying glass
Hover image to zoom

8.5" XLT Round Nose Lineman Pliers

SKU:
368-CHANNELLOCK
Rating:
(0)
Q&A:
(0)
8.5" XLT Round Nose Lineman Pliers
Magnifying glass
Hover image to zoom
$36.95 each
In Stock
In Stock
Get 3 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
8-1/2" Length

Description

–
8.5" XLT Round Nose Lineman Pliers

Product Description
Laser heat-treated, precision machined knife and anvil style cutting edges ensure perfect mating and superior cutting edge life. XLT (Xtreme Leverage Technology) high leverage, moving the rivet closer to the cutter means considerably less force required for cutting. Crosshatch jaws provide maximum grip. Features useful crushing area, round nose and the ability to cut ACSR (Aluminum Conductor Steel Reinforced) cable. High-carbon C1080 steel for superior performance and an electronic coating for ultimate rust prevention. Laser heat-treated cutting edges last longer. Channellock Blue grips provide more comfort.

Specs

–
Product Type:

Pliers

Length (Inches):

8-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Length (Inches)
CURRENT ITEM
Product Image of 8.5" XLT Round Nose Lineman Pliers
8.5" XLT Round Nose Lineman Pliers
SKU: 368-CHANNELLOCK
Pliers
8-1/2"

You May Also Need

8" Long Nose Pliers
SKU: 317-CHANNELLOCK
Channellock
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy