Apply to be a TradeMaster!
Main product image of 8" Long Nose Pliers
Magnifying glass
Hover image to zoom
8" Long Nose Pliers
Magnifying glass
Hover image to zoom
$22.95 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
8" Length

Description

–
8" Long Nose Pliers

Product Description
The Channellock 7-1/2 Nose Pliers have a wire cutter feature and are ideal for work in tight spaces. The pliers have a cross-hatched jaw for maximum non-slip gripping. Handle material is soft for comfort. Includes wire cutter.

Product Features
  • Laser hardening technology gives the cutting edge minimum wear for maximum life
  • Cross hatching on jaws provide a non-slip grip
  • Polished high-carbon drop-forged steel construction and an ultimate rust preventative coating
  • Channellock blue grips for comfort
  • Only Channellock uses a knife and anvil style cutting edge to ensure perfect mating and superior cutting edge life
  • Made in the USA

Specs

–
Product Type:

Pliers

Length (Inches):

8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Length (Inches)
CURRENT ITEM
Product Image of 8" Long Nose Pliers
8" Long Nose Pliers
SKU: 317-CHANNELLOCK
Pliers
8"
Pliers
8"

You May Also Need

12" Tongue and Groove Pliers
SKU: 440-CHANNELLOCK
Channellock
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy