Apply to be a TradeMaster!
Main product image of 9.5" Crimping Pliers
Magnifying glass
Hover image to zoom
9.5" Crimping Pliers
Magnifying glass
Hover image to zoom
$34.79 each
In Stock
In Stock
Get 150 Wed, Oct 7 - Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
9-1/2" Length
Product Highlight: Color
Blue

Description

–
The CHANNELLOCK 909 9.5" Crimper/Cutter offers a sleek nose design that easily maneuvers into tight places to make the perfect crimp on both insulated and non-insulated solderless connections and terminals. Precise laser heat-treated cutting edges and durable high carbon steel make this the only crimper you'll ever need. CHANNELLOCK 909 Crimper/Cutters are made in USA and forged from high carbon steel that is specially coated for ultimate rust prevention.

Features:
  • CENTER CUT design aligns cutting edges in the center of the plier head providing additional leverage and overall performance
  • CRIMPER for use on insulated and non-insulated connections and terminals using 10-22 AWG wire
  • LASER heat-treated cutting edges perform better and last longer
  • PRECISION machined knife and anvil style cutting edges ensure perfect mating for superior performance and longevity
  • FORGED high carbon steel for maximum strength and durability is specially coated for ultimate rust prevention.
  • CHANNELLOCK BLUE grips for comfort
  • 100% MADE IN USA
  • Product Dimensions: 9.5" x 1.89" x 0.48"

Specs

–
Length (Inches):

9-1/2"

Color:

Blue

Product Type:

Pliers

Wire Crimper

Gauge:

22

10

Capacity:

10-22 AWG

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy