Apply to be a TradeMaster!
Main product image of 6" Inside of Pipe Gripper Plug (17 PSI)
Magnifying glass
Hover image to zoom

6" Inside of Pipe Gripper Plug (17 PSI)

Brand:
Cherne
SKU:
270253
Rating:
(0)
Q&A:
(0)
6" Inside of Pipe Gripper Plug (17 PSI)
Magnifying glass
Hover image to zoom
$33.40 each
In Stock
In Stock
Get 22 Tomorrow, Oct 29
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6"

Description

–
Cherne Inside of Pipe Gripper Plugs can be used in applications including DWV (drain, waste and vent) testing and stack testing. Inside-of-pipe design allows location of the plug inside the pipe.

Features:
  • ABS glass-reinforced plates for added strength
  • Extra large zinc wing nut for ease of tightening, no wrench required
  • Natural rubber O-ring for excellent expansion and memory
  • Plug is rated for 17 PSI or 40 ft. of head pressure
  • Zinc-Plated carriage bolt resists rust and corrosion

Specs

–
Size:

6"

Product Type:

Plug

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

6" End of Pipe Gripper Plug (17 PSI)
SKU: 270261
Cherne

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy