Apply to be a TradeMaster!
Main product image of 5" Econ-O-Grip Mechanical Plug
Magnifying glass
Hover image to zoom
5" Econ-O-Grip Mechanical Plug
Magnifying glass
Hover image to zoom
$8.64 each
In Stock
In Stock
Get 18 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5"

Description

–
Cherne Econ-O-Grip Plugs are a cost-effective solution for low-pressure blocking applications or for plugging open-ended pipe.

Features:
  • Cost-effective method for plugging open-ended pipe
  • Works well as a pipe dust cover
  • Galvanized metal plates and bolts
  • Natural rubber o-ring

Specifications:
  • Size: 5"
  • Application: Drains, Sealing
  • Fits Pipe Size: 4-31/50"-5-3/10"
  • Maximum Pressure: 1 psi
  • Tool Type: Plug

Specs

–
Size:

5"

Product Type:

Plug

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

6" Inside of Pipe Gripper Plug (17 PSI)
SKU: 270253
Cherne

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

All good

From the product to the shipping was great
J
Pottstown Pennsylvania
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect

This was exactly what we needed. Shipping was so fast!
Nicole
Oregon
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed at an awesome price!

Had to plug an old 5" sewer pipe as the cast iron pipe was bypassed and replumbed with PVC. This plug fit perfectly and insured a good odor-tight seal!
Andersonic5
Marceline, MO
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The only internal plug for an oddball 5" PVC pipe.

These plugs are about the only option available for internally plugging 5" pipes. They work great, even in extra-thin-wall (CL125) PVC pipe. It's amazing how much they can expand when you really crank down on the wing nut.
TimeriderTech
Bishop, CA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product a very fair price

Used to seal motorcycle gas tank for cleaning prior to interior coating. Did not swell or dissolve in acetone.
Plumbob
Maryland
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy