Apply to be a TradeMaster!
Main product image of 6" End of Pipe Gripper Plug (17 PSI)
Magnifying glass
Hover image to zoom

6" End of Pipe Gripper Plug (17 PSI)

Brand:
Cherne
SKU:
270261
Rating:
(1)
Q&A:
(0)
6" End of Pipe Gripper Plug (17 PSI)
Magnifying glass
Hover image to zoom
$33.40 each
In Stock
In Stock
Get 3 Fri, Sep 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
6"

Description

Cherne’s Gripper plugs can be used in a variety of applications including DWV (drain, waste and vent) testing and stack testing. End-of-Pipe design won’t fall in, whereas the Inside-of-Pipe design allows you to locate the plug inside the pipe as far as you need. Time tested, the Gripper remains one of the most popular mechanical plugs on the market.

Features:
  • Ideal for sewer testing and long-term applications
  • Made with glass-reinforced ABS plastic
  • End-of-pipe design seals only at the end of a pipe
  • Inside-of-pipe design seals inside pipe as far as needed
  • Easy-to-install extra large zinc wing nut – won’t rust
  • Natural rubber o-ring
  • Galvanized carriage bolt to prevent corrosion
  • Extra large zinc wing nut for ease of tightening, no wrench required
  • Plug is rated for 17 PSI or 40 ft. of head pressure

Specifications:
  • Size: 6"
  • Fits Pipe Size: 5-77/100"-6-2/25"
  • Maximum Pressure: 17 psi
  • Application: Sewer Testing|Long-Term Testing
  • Length: 3.75" (95.3 mm)
  • Product Weight: 2.5 lbs (1.14 kg)

Specs

Size:

6"

Product Type:

Plug

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

3" End of Pipe Gripper Plug (17 PSI)
SKU: 270237
Cherne

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Exactly what was expected.

For perfectly and very easy to install. Very durable material , very sturdy.
Jailhouserock.fp
Chicago il
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy