Apply to be a TradeMaster!
Main product image of 8" End of Pipe Gripper Plug (17 PSI)
Magnifying glass
Hover image to zoom

8" End of Pipe Gripper Plug (17 PSI)

Brand:
Cherne
SKU:
270270
Rating:
(4)
Q&A:
(0)
8" End of Pipe Gripper Plug (17 PSI)
Magnifying glass
Hover image to zoom
$63.54 each
In Stock
In Stock
Get 8 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
8"

Description

–
Cherne’s Gripper plugs can be used in a variety of applications including DWV (drain, waste and vent) testing and stack testing. End-of-Pipe design won’t fall in, whereas the Inside-of-Pipe design allows you to locate the plug inside the pipe as far as you need. Time tested, the Gripper remains one of the most popular mechanical plugs on the market.

Features:
  • Ideal for sewer testing and long-term applications
  • Made with glass-reinforced ABS plastic
  • End-of-pipe design seals only at the end of a pipe
  • Inside-of-pipe design seals inside pipe as far as needed
  • Easy-to-install extra large zinc wing nut – won’t rust
  • Natural rubber o-ring
  • Galvanized carriage bolt to prevent corrosion
  • Extra large zinc wing nut for ease of tightening, no wrench required
  • Plug is rated for 17 PSI or 40 ft. of head pressure

Specifications:
  • Size: 6"
  • Fits Pipe Size: 7-7/10" - 8-3/100"
  • Maximum Pressure: 17 psi
  • Application: Sewer Testing|Long-Term Testing
  • Length: 3.75" (95.3 mm)
  • Product Weight: 3 lbs (1.37 kg)

Specs

–
Size:

8"

Product Type:

Plug

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

8" Flush-Head T-Cone SCH 40 Pipe Barrel Plug
SKU: 882-ST802
Sioux Chief

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Excellent Product, good value

Item is being used to cap off a sewage tank. It will be installed in two weeks.
Don
West Warwick, RI
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

As advertised

As advertised
Bloodyfingers
Eastern Oregon
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit for the need

We had an 8" pipe connected to an inlet control structure box on a pond. Basically, the box had a leak and threatened to drain the pond. Tried some jerry-rigged solutions and then found this plug. It works great! Pond has been saved!
Texas Rancher
TX
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

8" Cherne End of Pipe Gripper Plug (17 PSI)

I bought this product from Supply house because they had a far lower price for the identical brand item; than any other supplier. Fast shipping and product was as described. I am very pleased with this vendor !
Wolfman
Douglasville, GA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy