Apply to be a TradeMaster!
Main product image of 4" End of Pipe Gripper Plug (17 PSI)
Magnifying glass
Hover image to zoom

4" End of Pipe Gripper Plug (17 PSI)

Brand:
Cherne
SKU:
270245
Rating:
(4)
Q&A:
(0)
4" End of Pipe Gripper Plug (17 PSI)
Magnifying glass
Hover image to zoom
$12.16 each
In Stock
In Stock
Get 419 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Material
ABS, Rubber
Product Highlight: Max Pressure (PSI)
17 MAX PSI

Description

–
Cherne’s Gripper plugs can be used in a variety of applications including DWV (drain, waste and vent) testing and stack testing. End-of-Pipe design won’t fall in, whereas the Inside-of-Pipe design allows you to locate the plug inside the pipe as far as you need. Time tested, the Gripper remains one of the most popular mechanical plugs on the market.

Features:
  • Plug is rated for 17 PSI or 40 ft. of head pressure
  • Extra large zinc wing nut for ease of tightening, no wrench required
  • Natural rubber O-ring for excellent expansion and memory
  • ABS glass-reinforced plates for added strength
  • Zinc-Plated carriage bolt resists rust and corrosion

Specs

–
Product Type:

Plug

Size:

4"

Material:

ABS

Rubber

Max Pressure (PSI):

17

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-4 of 4 reviews

Quality made: used to plug old cast iron drain pipe

Client's home has 4" cast iron drain pipe (60+ years old) where cleanout plug threads are badly rusted and so recommended this approach to plug it to block smell and rare but happened an unexpected visitor apparently. Secures nice and tight! Mechanism works like a CVT engine compressing together to push out rubber. SupplyHouse to the rescue with quality products in sealed bag. Though bolt and wingnut are zinc plated to avoid rusting, added a bit trusty petroleum jelly to help with any corrosion. Will be buying another to plug the second one after a happy customer.
Frank
New York
2 years ago
Was this review helpful to you?

Great product at a great price

Excellent quality, used on my tractor to make a chain storage compartment.
Marty
Opelika, Al.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

We used these to plug the ends of some vac pipes when not in use to keep dirt and moisture out.
Sauder Feeds
Grabill, IN
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

quality product made in usa

used to seal dwv pipe for pressure test et. al. SupplyHouse is my go to place for excellent and reliable service .
bossman
homestead, florida
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy