Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
6 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (5)
Show
In Stock Only
(5)
Diameter (Inches)
–
3" Filter (3)
3" (3)
4" Filter (1)
4" (1)
5" Filter (1)
5" (1)
6" Filter (1)
6" (1)
Review Score
–
5 Filter (4)
(4)
Home
Heating Supplies & Parts
Boiler Venting
Z-Flex Venting
Clamps
Clamps
6 items
FILTER
Grid
List
Sort: Default
7HS48XX Compare Checkbox
Compare
3" Stainless Steel Gear Clamp
SKU:
7HS48XX
Z-FLEX
SKU:
7HS48XX
Brand:
Z-FLEX
(1)
–
+
$2.71
each
ADD TO CART
Add to List
Backorder
Get it by
Fri, Dec 18 - Thu, Jan 21
Backorder
Get it by
Fri, Dec 18 - Thu, Jan 21
Add to List
7HS64XX Compare Checkbox
Compare
4" Stainless Steel Gear Clamp
SKU:
7HS64XX
Z-FLEX
SKU:
7HS64XX
Brand:
Z-FLEX
(1)
–
+
$4.28
each
ADD TO CART
Add to List
In Stock
Get 2 by
Tomorrow, Nov 19
In Stock
Get 2 by
Tomorrow, Nov 19
Add to List
7HS88XX Compare Checkbox
Compare
5" Stainless Steel Gear Clamp
SKU:
7HS88XX
Z-FLEX
SKU:
7HS88XX
Brand:
Z-FLEX
(1)
–
+
$5.66
each
ADD TO CART
Add to List
In Stock
Get 20 by
Tomorrow, Nov 19
Total Available: 24
In Stock
Get 20 by
Tomorrow, Nov 19
Total Available: 24
Add to List
7HS96XX Compare Checkbox
Compare
6" Stainless Steel Gear Clamp
SKU:
7HS96XX
Z-FLEX
SKU:
7HS96XX
Brand:
Z-FLEX
(1)
–
+
$3.80
each
ADD TO CART
Add to List
In Stock
Get 40 by
Tomorrow, Nov 19
Total Available: 48
In Stock
Get 40 by
Tomorrow, Nov 19
Total Available: 48
Add to List
7HS44XX Compare Checkbox
Compare
3" Z-Vent Gear Clamp
SKU:
7HS44XX
Z-FLEX
SKU:
7HS44XX
Brand:
Z-FLEX
–
+
$3.52
each
BOX UP & SAVE 14%
–
+
$18.12 box of 6
$3.02
each
ADD TO CART
Add to List
In Stock
Get 7 by
Mon, Nov 23
Total Available: 13
In Stock
Get 7 by
Mon, Nov 23
Total Available: 13
Add to List
2ZDLC3B Compare Checkbox
Compare
Z-DENS 3" Locking Clamp Band
SKU:
2ZDLC3B
Z-FLEX
SKU:
2ZDLC3B
Brand:
Z-FLEX
–
+
$8.43
each
ADD TO CART
Add to List
In Stock
Get 2 by
Tomorrow, Nov 19
Total Available: 30
In Stock
Get 2 by
Tomorrow, Nov 19
Total Available: 30
Add to List
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video