Apply to be a TradeMaster!
3" Stainless Steel Gear Clamp

3" Stainless Steel Gear Clamp

Brand:
Z-FLEX
SKU:
7HS48XX
Rating:
(1)
Q&A:
(1)
3" Stainless Steel Gear Clamp
$2.71 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
3" Diameter
Product Highlight: Material
Stainless Steel

Description

–
Constant tension clamps come with a 5/16" hex slotted head and 1/2" wide stainless steel band. Fully adjustable and ideal for making flexible duct connections in diameters ranging from 2" to 24". Offer maximum strength and anti-shear protection. Not recommended for underground applications.

The life of all fabric ducts can be greatly extended when sized correctly according to equipment exhaust requirements. Novaflex offers a complete line of fittings and accessories for use in exhaust systems. Where exhaust fume leakage is of concern, a negative pressure fan system should be incorporated.

Specs

–
Diameter (Inches):

3"

Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Stainless Steel--Good Quality

I could have found these elsewhere, but it is so easy with SupplyHouse having good prices and nearly everything I need. They are definitely well made and heavy gauge.
Mark_in_PDX
Portland, OR
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: what is the range of a 8" st. st'l pipe clamp? Is it 8" when is fully closed?

Asked by Wayne 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The clamp will close to about 4" and expand out to 8.5".

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy