Apply to be a TradeMaster!
Main product image of Packard Field Adjustable SPDT Switch Kit
Magnifying glass
Hover image to zoom
Packard Field Adjustable SPDT Switch Kit
Magnifying glass
Hover image to zoom
$52.13 each
In Stock
In Stock
Get 94 Thu, Nov 19
Order by today, receive Thursday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Diaphragm Vertical

Description

–
  • Universal small footprint air pressure sensing switch that replaces hundreds of small footprint air switches
  • Set point range: 0.10" to 10.0" W.C.
  • Includes springs and orifice restrictors
  • UL, CUL, CSA, CE Approved

Specs

–
Setpoint Range:

.10" - 10.0" W.C.

Switch:

SPDT

Electric Connection:

1/4" Quick-Connect Terminals

Operating Temp Range:

-40°F to 190°F

Mount:

Diaphragm Vertical
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
Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Pressure Switch Kit (BTI/BTN), 100109954
SKU: 100109954

You May Also Need

120V Silicon Nitride Upgrade Kit for Conversion of silicon carbide (flat or spiral)
SKU: 21D64-2
White Rodgers

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

great universal control

replaces many pressure controls and saves having to stock alot.
lugnuts
Pittstown, NJ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Pressure switch worked like a champ

Received pressure switch. Made some adjustments. It took a little bit to get it set just right but that was 3 weeks ago and furnace is running like a champ. Once I ordered the pressure switch, it was in my hands in less than 48 hours. Thanks supplyhouse. I know where to shop from now on. I was really surprised by the fast shipping. Much appreciated.
DarkSunRider
Erlanger, Kentucky
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?