Apply to be a TradeMaster!
Main product image of 9,000 BTU, R-410A, SVH Series Single Zone Ductless Mini-Split AC/Heat Pump, 115V (Outdoor Unit)
Magnifying glass
Hover image to zoom

9,000 BTU, R-410A, SVH Series Single Zone Ductless Mini-Split AC/Heat Pump, 115V (Outdoor Unit)

SKU:
A-SVH09SA-0
Rating:
(0)
Q&A:
(0)
9,000 BTU, R-410A, SVH Series Single Zone Ductless Mini-Split AC/Heat Pump, 115V (Outdoor Unit)
Magnifying glass
Hover image to zoom
A-SVH09SA-0 has been discontinued
Discontinued November 14, 2025
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Cooling Capacity (BTU)
9000 BTUs
Product Highlight: Heating Capacity (BTU)
9800 BTUs
Product Highlight: Liquid Line
1/4"
Product Highlight: Suction Line
3/8" SL
Product Highlight: Amperage
8.6 Amps
Product Highlight: Voltage
115V

Description

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.




This is an Outdoor unit only. Indoor unit must be purchased separately.

The “SVH” Series, rated up to 16 SEER, offers economical zone control because only the room or area being used is conditioned and inverter technology matches the compressor speed to the room’s changing temperature requirements.

A wireless remote makes it easy to select both temperature and mode, and a handy holder comes with the remote. With the “Follow” feature activated, the remote detects the temperature at its location and the unit adjusts operation to reach the set point wherever the remote is located in the room.

The indoor air handler features a sleek design that extends just 7-5/8” to 8-5/8” into the room, depending on the model. And the air handler has a self-cleaning evaporator coil with gold fin anti-corrosive coating which prevents bacteria from breeding and spreading.

Not only is the air handler visually unobtrusive, it’s also so quiet you’ll forget it’s even there. Fan speed and mode can be selected so the air flow provides the comfort needed without being disruptive. All models feature three fan speeds.

Built with quality components, the system includes a three minute delay at start-up to protect the compressor from short cycling and, for heat pump models, to prevent cold air blow.

Recommended ambient operating temperature: cooling 32° to 122° F, heating 5° to 86° F.

Features:
  • Super Efficient - Rated as high at 16 SEER and 11 EER.
  • Whisper Quiet -High tech fan in the indoor unit delivers balanced air flow
  • Temperature Compensation - Indoor unit adjusts automatically as needed to eliminate stratification between ceiling and floor temperatures
  • Auto Swing—Continually adjusts air flow direction for a gentle, breeze-like effect
  • Multiple Modes - Cooling, dehumidification only, air circulation and heat plus: Sleep mode, 24-hour timer and turbo mode
  • Auto Operation - Automatically adjusts to maintain a constant temperature/humidity level
  • Superior Filtration - Nano silver air filter releases silver ions that eliminate bacteria in the air while gold fin evaporator coating prevents the breeding and spreading of bacteria
  • Leak Detection - Signals if unit begins losing refrigerant charge
  • Auto Restart - Reverts to the last setting following a power failure
  • Auto Defrost - On heat pump models; also crankcase heater to keep oil warm and reduce the need for defrosting

Specs

Amperage:

8.6

Product Type:

Outdoor Unit

Application:

Cooling

Heating

Cooling Capacity (BTU):

9000

Heating Capacity (BTU):

9800

Air Circulation (CFM H/M/L):

265/212/159

Fuse:

15A

Liquid Line:

1/4"

Suction Line:

3/8"

Max Pipe Length (FT):

82

Voltage:

115V

Connection Type:

Flare

Refrigerant Type:

R-410A

Energy Star Rated:

No

Warranty:

5 Year Compressor/1 Year Parts

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Product Type
Cooling Capacity (BTU)
Heating Capacity (BTU)
Voltage
Refrigerant Type
CURRENT ITEM
Product Image of 9,000 BTU, R-410A, SVH Series Single Zone Ductless Mini-Split AC/Heat Pump, 115V (Outdoor Unit)
9,000 BTU, R-410A, SVH Series Single Zone Ductless Mini-Split AC/Heat Pump, 115V (Outdoor Unit)
SKU: A-SVH09SA-0
Outdoor Unit
9000
9800
115V
R-410A

You May Also Need