Apply to be a TradeMaster!
Main product image of 9,000 BTU, R-410A, VMH UltraV Series Single Zone Ductless Mini-Split AC/Heat Pump (Outdoor Unit)
Magnifying glass
Hover image to zoom

9,000 BTU, R-410A, VMH UltraV Series Single Zone Ductless Mini-Split AC/Heat Pump (Outdoor Unit)

SKU:
A-VMH09SU-1
Rating:
(0)
Q&A:
(0)
9,000 BTU, R-410A, VMH UltraV Series Single Zone Ductless Mini-Split AC/Heat Pump (Outdoor Unit)
Magnifying glass
Hover image to zoom
A-VMH09SU-1 has been discontinued
Discontinued June 23, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
9,000 BTU, R-410A, VMH UltraV Series Single Zone Ductless Mini-Split AC/Heat Pump (Outdoor Unit)
SKU:A-VMH09SV-1
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
9000 BTUs
Product Highlight: Heating Capacity (BTU)
11021 BTUs
Product Highlight: Liquid Line
1/4"
Product Highlight: Suction Line
3/8" SL
Product Highlight: SEER
25 Rating
Product Highlight: Amperage
3.63 Amps

Description

–

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.


This is an Outdoor unit only. Indoor unit A-VMH09SU-1 must be purchased separately.



Now–heating & cooling at extremely low ambient temperatures!

Our new UltraV Series features a wide operating range with higher capacities in low temperatures. This allows the unit to operate in the cooling or heating mode with 100% output even when the outdoor temperature is 0F.

With this broad ambient range, the units are well suited to installations requiring year ‘round conditioning, both residential and light commercial.

Advanced inverter technology means the room will reach the preset temperature quickly and that the temperature will be constant without the fluctuations that occur in other systems due to on-off cycling. Energy usage is kept to a minimum as units run at low frequency most of the time. However, when required the unit ramps up automatically to reach and maintain the comfort level.

Features:
  • Multiple Modes - Cooling, dehumidification only, and heating with auto operation, sleep mode, 24-hour timer and turbo mode
  • Auto Swing - Continually adjusts air flow direction for a gentle, breeze-like effect
  • Remote Control - Makes it easy to program and operate the unit
  • Enhanced Filtration - Gold fin filter delivers improved indoor air quality
  • Defrost Control - Longer defrost cycle effectively removes any frost accumulation on the coil as needed
  • 'Follow' Feature - Remote senses temperature where occupant is, automatically adjusts to maintain setpoint
  • Twin Rotary Compressor - Designed for wide operating range and minimal vibration
  • Warranty - 7 years on compressor, 2 years on parts

Specs

–
Amperage:

3.63

Product Type:

Outdoor Unit

Application:

Heating

Cooling

Heating Capacity (BTU):

11021

Cooling Capacity (BTU):

9000

SEER:

25

EER:

14.5

Air Circulation (CFM H/M/L):

418/324/247

Fuse:

15A

Liquid Line:

1/4"

Suction Line:

3/8"

Max Pipe Length (FT):

82

Voltage:

208/230V

Connection Type:

Flare

Refrigerant Type:

R-410A

Width (Inches):

31-1/2"

Height (Inches):

21.8125"

Depth (Inches):

13-1/8"

Weight (lbs):

88.2 lbs

Energy Star Rated:

Yes

Warranty:

7 Year Compressor/2 Year Parts

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need