Apply to be a TradeMaster!
Main product image of 9,000 BTU, R-410A, UltraV Ceiling Cassette Mini-Split Air Conditioner (Indoor Unit)
Magnifying glass
Hover image to zoom

9,000 BTU, R-410A, UltraV Ceiling Cassette Mini-Split Air Conditioner (Indoor Unit)

SKU:
B-VMH09CU-1
Rating:
(0)
Q&A:
(0)
9,000 BTU, R-410A, UltraV Ceiling Cassette Mini-Split Air Conditioner (Indoor Unit)
Magnifying glass
Hover image to zoom
$587.68 each
In Stock
In Stock
Get 2 Tomorrow, Oct 30
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
9000 BTUs
Product Highlight: Heating Capacity (BTU)
9000 BTUs
Product Highlight: Liquid Line
1/4"
Product Highlight: Suction Line
3/8" SL
Product Highlight: Refrigerant Type
R-410A
Product Highlight: Connection Type
Flare Connection

Description

–

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.




Ducted indoor unit can be mixed and matched with other indoor units for zone control of multiple rooms/areas.

Features:

  • Auto operation, 24-hour timer
  • Multiple modes: turbo, sleep, fan only, dehumidification only
  • Intelligent pre-heat
  • Washable air filter
  • Automatic louver swing
  • Self diagnostics
  • Wireless remote and wired wall thermostat
  • 'Follow' feature on remote for comfort
  • Condensate removal pump

Specs

–
Refrigerant Type:

R-410A

Product Type:

Indoor Unit

Application:

Cooling

Heating

Heating Capacity (BTU):

9000

Cooling Capacity (BTU):

9000

Fan Speeds:

3 Speed

Dehumidification (Pts/Hr):

2.82

Air Circulation (CFM H/M/L):

600/520/460

Connection Type:

Flare

Voltage:

208/230V

Energy Star Rated:

Yes

Warranty:

7 Year Compressor/5 Year Parts

Liquid Line:

1/4"

Suction Line:

3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy