Apply to be a TradeMaster!
Main product image of 9,000 BTU, R-410A, UltraV Ceiling Cassette Mini-Split Air Conditioner (Indoor Unit)
Magnifying glass
Hover image to zoom

9,000 BTU, R-410A, UltraV Ceiling Cassette Mini-Split Air Conditioner (Indoor Unit)

SKU:
B-VMH09CU-1
Rating:
(0)
Q&A:
(0)
9,000 BTU, R-410A, UltraV Ceiling Cassette Mini-Split Air Conditioner (Indoor Unit)
Magnifying glass
Hover image to zoom
B-VMH09CU-1 has been discontinued
Discontinued February 11, 2026
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Cooling Capacity (BTU)
9000 BTUs
Product Highlight: Heating Capacity (BTU)
9000 BTUs
Product Highlight: Liquid Line
1/4"
Product Highlight: Suction Line
3/8" SL
Product Highlight: Refrigerant Type
R-410A
Product Highlight: Connection Type
Flare Connection

Description

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.




Ducted indoor unit can be mixed and matched with other indoor units for zone control of multiple rooms/areas.

Features:

  • Auto operation, 24-hour timer
  • Multiple modes: turbo, sleep, fan only, dehumidification only
  • Intelligent pre-heat
  • Washable air filter
  • Automatic louver swing
  • Self diagnostics
  • Wireless remote and wired wall thermostat
  • 'Follow' feature on remote for comfort
  • Condensate removal pump

Specs

Refrigerant Type:

R-410A

Product Type:

Indoor Unit

Application:

Heating

Cooling

Heating Capacity (BTU):

9000

Cooling Capacity (BTU):

9000

Fan Speeds:

3 Speed

Dehumidification (Pts/Hr):

2.82

Air Circulation (CFM H/M/L):

600/520/460

Connection Type:

Flare

Voltage:

208/230V

Energy Star Rated:

Yes

Warranty:

7 Year Compressor/5 Year Parts

Liquid Line:

1/4"

Suction Line:

3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need