This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant.
Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.
This is an Indoor unit only. Outdoor unit (A-VMH36SD-1) must be purchased separately.
Large capacity single zone mini-splits have the capacity to heat and cool
large areas and include all the advantages of advanced inverter technology.
You’ll find that your room reaches the preset temperature quickly and
that the temperature is constant, without the variations that occur in
other types of systems due to on-off cycling. Because the units run at
low frequency most of the time, energy usage is kept to a minimum.
However, during weather extremes (or when you have a room full
of people), the compressor ramps up automatically to reach the set
point and maintain the comfort level.
“VMH” Series units are exceptionally quiet. Heavy duty inverter
compressors in the condensers are not just efficient, but they also
reduce noise and vibration. Inside, the balanced fan circulates large
volumes of air at minimal sound levels.
Single zone models are especially suited to one room installations,
making these large capacity units ideal for great rooms, rooms with
high ceilings, studio or loft apartments, offices, and similar spaces.
They can be used in new construction or to add cooling/heating to an
existing building without the expense of adding ductwork. Multiple
units can be used for exceptionally large spaces such as church
sanctuaries or fellowship halls, banquet facilities, school common
areas, etc.
Low Ambient Operation
The low ambient feature allows cooling when outdoor temperature
falls below freezing—great for temperature/humidity sensitive
environments. Additionally, a factory installed crankcase heater keeps
compressor oil warm and reduces heat loss to ambient air, while a
sump heater prevents ice build-up in the pan, and enhances defrosting.br>
Features:
- Attractive Cabinet - Indoor units
feature a slim profile with rounded
corners and sleek grilles that mount
high on a wall to be unobtrusive
- Random Swing - Continually adjusts
fan speed and air direction for a gentle,
breeze-like effect that’s preferred by
most people
- Remote Control - Makes it easy to
program and operate the unit
- Multi-Stage Filtration - Includes
ionizer to remove microscopic
particles, active carbon and dust filter,
and freshening filter for improved
indoor air quality
- Low Ambient Operation - Cooling
mode functions even when the
outdoor temperature reaches 5° F
- Low Ambient Operation - Cooling mode functions even when outdoor temperature reaches 5°F
- Defrost Control - Automatically removes any frost accumulation on the coil of heat pumps
- Auto Restart - Reverts to the last setting when power is restored following an outage