Shop Limited Time Deals
Main product image of 2 Ton, R-410A, 13 SEER RSN Dry R-22 Split System Condenser
Magnifying glass
Hover image to zoom

2 Ton, R-410A, 13 SEER RSN Dry R-22 Split System Condenser

SKU:
RSN1324S1E
Rating:
(0)
Q&A:
(0)
2 Ton, R-410A, 13 SEER RSN Dry R-22 Split System Condenser
Magnifying glass
Hover image to zoom
RSN1324S1E has been discontinued
Discontinued May 16, 2016
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Refrigerant Type
R-410A
Product Highlight: SEER
13 Rating
Product Highlight: Cooling Capacity (BTU)
24000 BTUs
Product Highlight: Voltage
208/230V
Product Highlight: Ton
2
Product Highlight: Liquid Line
3/8"

Description

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Central Air Packages for system selection or reach out to Customer Care Team Contact Us for assistance.


The RSN Series of split system condensers are the perfect replacement for outdoor condensing units of R-22 systems. Shipped with a nitrogen holding charge, they are designed to be charged with R-22 in the field.

Features:
  • Louvered metal jacket of galvanized steel with a polyester urethane finish protects the coil while adding to the attractive appearance
  • Permanently lubricated PSC motor is quiet and reliable, requires no maintenance, and is protected from the elements
  • Composite base pan is stronger and lighter than steel, resists corrosion and absorbs sound
  • Heavy duty scroll compressors are designed for long life and efficiency
  • Heavy duty grille assembly makes it easy to access components from top for service without disconnecting fan motor, designed for maximum air flow and quiet operation
  • Compressor and control access is located on the side of the unit for convenient installation and service
  • Service ports are conveniently located to simplify service

Specs

Refrigerant Type:

R-410A

Application:

HVAC

Unit Type:

Condenser R-22

SEER:

13

Cooling Capacity (BTU):

24000

Voltage:

208/230V

Hertz:

60

Phase:

1

Ton:

2

Liquid Line:

3/8"

Suction Line:

3/4"

Weight (lbs):

117 lbs

Compressor:

Scroll

Warranty:

12 Year (Compressor, Parts)

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


11 Replacement Parts

Outdoor/Condenser Coil, 1009902R
SKU: 1009902R
Nordyne
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM