Apply to be a TradeMaster!
Main product image of 9,000 BTU, R-410A, VMH UltraV Series Single Zone Ductless Mini-Split AC/Heat Pump Package
Magnifying glass
Hover image to zoom

9,000 BTU, R-410A, VMH UltraV Series Single Zone Ductless Mini-Split AC/Heat Pump Package

SKU:
VMH09SV-1
Rating:
(0)
Q&A:
(0)
9,000 BTU, R-410A, VMH UltraV Series Single Zone Ductless Mini-Split AC/Heat Pump Package
Magnifying glass
Hover image to zoom
VMH09SV-1 has been discontinued
Discontinued November 14, 2025
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Heating Capacity (BTU)
10900 BTUs
Product Highlight: Cooling Capacity (BTU)
9000 BTUs
Product Highlight: SEER2
28.1
Product Highlight: Liquid Line
1/4"
Product Highlight: Suction Line
3/8" SL
Product Highlight: Voltage
115V, 208/230V

Description

–

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.




Note: As of January 1, 2023 the US Department of Energy released a new SEER2 standard that provides manufacturers guidance in measuring the efficiency of their HVAC units.

The US Department of Energy divided the country into 3 regions (North, Southeast, and Southwest) and established energy efficient standards for each.

Please check the SEER2 site to ensure efficiency compliance for your region.


**This is a package that includes Indoor Model B-VMH09SV-1 & Outdoor Model A-VMH09SV-1

Our new UltraV Series will heat or cool when outdoor temperatures reach -22°F. Multi-zone units run at 100% capacity at 5°F. Single zones maintain 100% capacity at 0°F! This makes these units well suited to installations requiring year ‘round conditioning, both residential and light commercial.

With its advanced inverter technology, the room will reach the preset temperature quickly and that the temperature will be constant without the fluctuations that occur in other systems due to on-off cycling. Energy usage is kept to a minimum as units run at low frequency most of the time. However, when required the unit ramps up automatically to reach and maintain the comfort level.

Specs

–
Product Type:

Bundle

Application:

Cooling

Heating

Heating Capacity (BTU):

10900

Cooling Capacity (BTU):

9000

SEER2:

28.1

EER2:

16.2

HSPF2:

11.5

Fuse:

15A

Liquid Line:

1/4"

Suction Line:

3/8"

Max Pipe Length (FT):

82

Voltage:

115V

208/230V

Connection Type:

Flare

Refrigerant Type:

R-410A

Energy Star Rated:

Yes

Number of Zones:

1

Warranty:

10 Year (Parts)

10 Year (Compressor)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need