Apply to be a TradeMaster!
Main product image of 1-5/8" x 13/16", 10 ft. Galvanized Strut Channel w/ Slotted Holes (12 GA)
Magnifying glass
Hover image to zoom

1-5/8" x 13/16", 10 ft. Galvanized Strut Channel w/ Slotted Holes (12 GA)

SKU:
B52SH-120GLV
Rating:
(0)
Q&A:
(0)
1-5/8" x 13/16", 10 ft. Galvanized Strut Channel w/ Slotted Holes (12 GA)
Magnifying glass
Hover image to zoom
This product is not available to ship to your area

Product Highlights

–
Product Highlight: Size
1-5/8" x 13/16"
Product Highlight: Material
Galvanized Steel
Product Highlight: Length (Feet)
10' Length
Product Highlight: Shape
Straight

Description

–
B22SH Series pre-galvanized 12 ga. steel 1-5/8 x 13/16" channel with 9/16 x 1-1/8 in. elongated holes on 2 in. centers, length 10 ft. Bolted framing (strut system) provides strength and stability to various support system applications.

Specs

–
Length (Feet):

10'

Shape:

Straight

Size:

1-5/8" x 13/16"

Gauge:

12

Material:

Galvanized Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need