Apply to be a TradeMaster!
Main product image of 1" Steel Conduit Hanger
Magnifying glass
Hover image to zoom
1" Steel Conduit Hanger
Magnifying glass
Hover image to zoom
$1.62 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Steel

Description

–
Features:
  • Static Load Capacity: 400 lbs.
  • Finish: Zinc-Plated
  • With Retained Bolt And Thread Impression


Image may not represent actual product

Specs

–
Material:

Steel

Size:

1"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Material
Size
CURRENT ITEM
Product Image of 1" Steel Conduit Hanger
1" Steel Conduit Hanger
SKU: BL1420
Steel
1"
Zinc Plated Steel
1"
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy