Apply to be a TradeMaster!
Main product image of 1" Steel Conduit Hanger
Magnifying glass
Hover image to zoom

1" Steel Conduit Hanger

Brand:
Southwire
SKU:
603TZ
Rating:
(0)
Q&A:
(0)
1" Steel Conduit Hanger
Magnifying glass
Hover image to zoom
$0.72 each
BOX UP & SAVE 17%
$60.00 box of 100
$0.60 each
In Stock
In Stock
Get 777 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Zinc Plated Steel
Product Highlight: Size
1"

Description

–
Used Indoors or Outdoors. Use to secure and suspend conduit from overhead supports

Features:
  • Zinc Plated Steel
  • UL Listed, Assembled with nut and bolt

Specs

–
Size:

1"

Material:

Zinc Plated Steel

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
CURRENT ITEM
Product Image of 1" Steel Conduit Hanger
1" Steel Conduit Hanger
SKU: 603TZ
1"
Zinc Plated Steel

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy