Apply to be a TradeMaster!
Main product image of Dura-Blok Rooftop Support (4" x 6" x 9.6")
Magnifying glass
Hover image to zoom

Dura-Blok Rooftop Support (4" x 6" x 9.6")

SKU:
DBP
Rating:
(3)
Q&A:
(0)
Dura-Blok Rooftop Support (4" x 6" x 9.6")
Magnifying glass
Hover image to zoom
$27.43 each
In Stock
In Stock
Get 118 Tomorrow, Nov 5
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
9-3/5" Length
Product Highlight: Material
Rubber

Description

–
Dura-Blok Rooftop Support (4" x 6" x 9.6")

  • 4" Height x 6" Width x 9.6" Length
  • Base only
  • 100% recycled rubber, UV resistant.
  • Load Rating - Ultimate Uniform Load (See Chart Below)*
  • DURA-BLOK channel support is designed as an economical support for piping systems, cable tray, HVAC equipment and many other applications. The DURA-BLOK is UV resistant and suitable for any type of roofing material or other flat surfaces. Material effectively accepts screw fasteners for securing accessories.

Specs

–
Product Type:

Mounting Block

Length (Inches):

9-3/5"

Material:

Rubber

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Fri

You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Roof blocks have other uses.

These blocks can also be used on the ground to stop movement of gas pipes going to gas generators. Some threaded rod and kindorf works wonders.
Gino
Northport, NY
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great price!

We have begun to use these under our Racks to keep a safe buffer for roof top installation.
Jose
Los Angeles
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

YES

CONSTRUCTION WORK
SUBCOOL REFRIGERATION
HUMBLE TX
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy