Apply to be a TradeMaster!
Main product image of DB Series Dura-Blok Rooftop Support w/ B44 Channel (5" x 6" x 9.6")
Magnifying glass
Hover image to zoom

DB Series Dura-Blok Rooftop Support w/ B44 Channel (5" x 6" x 9.6")

SKU:
DB10-COOPER
Rating:
(5)
Q&A:
(1)
DB Series Dura-Blok Rooftop Support w/ B44 Channel (5" x 6" x 9.6")
Magnifying glass
Hover image to zoom
$48.48 each
In Stock
In Stock
Get 225 Tomorrow, Oct 16
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
9-3/5" Length
Product Highlight: Material
Rubber

Description

–
DB Series Dura-Blok Rooftop Support w/ B44 Channel (5" x 6" x 9.6")

  • 5" Height x 6" Width x 9.6" Length
  • Load Rating: 500 lbs.
  • Base with 14 ga. (1.9mm) galvanized channel 1” high (25.4mm)
  • 100% recycled rubber, UV resistant.
  • DURA-BLOK DB-Series channel support is designed for superior support of piping systems, cable tray, HVAC equipment, walkway systems and many other applications. The DURA-BLOK is UV resistant and suitable for installation on any type of roofing material or other flat surfaces.

Specs

–
Product Type:

Mounting Block

Length (Inches):

9-3/5"

Material:

Rubber

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Well Built Product

We use these on commercial roof top jobs. Very quick install and professional. You pay more for these blocks verses treated lumber and pipe clamps, but the speed of install, durability, and professional presentation is worth the few extra dollars.
Justin
Greer, SC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality product

Works as it should.
Purchasing
Hammondsport
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

These Durabloks are the greatest. Great product, Great Price, Fast Shipping.
Eddie
Odessa, TX
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product at Great Price

Used for new electrical on roof top of 3 buildings
Matt The Electrician
Columbus, Ohio
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

many uses, not just on a roof.

I used these blocks to legalize a galvanized generator line that was illegally run underground and ran the line above ground. Worked great.
gene
northport, ny
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: HOW DOES IT ATTACH TO THE ROOF

Asked by KEN 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

It does not attach to the roof, it just sits on it.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy