Apply to be a TradeMaster!
Main product image of DB Series Dura-Blok Rooftop Support w/ B44 Channel (5" x 6" x 4.8")
Magnifying glass
Hover image to zoom

DB Series Dura-Blok Rooftop Support w/ B44 Channel (5" x 6" x 4.8")

SKU:
DB5
Rating:
(20)
Q&A:
(0)
DB Series Dura-Blok Rooftop Support w/ B44 Channel (5" x 6" x 4.8")
Magnifying glass
Hover image to zoom
$22.76 each
In Stock
In Stock
Get 1,455 Mon, Nov 2
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
4-8/10" Length
Product Highlight: Material
Rubber

Description

–
DB Series Dura-Blok Rooftop Support w/ B44 Channel (5" x 6" x 4.8")

  • 5" Height x 6" Width x 4.8" Length
  • Load Rating: 200 lbs.
  • Base with 14 ga. (1.9mm) galvanized channel 1” high (25.4mm)
  • 100% recycled rubber, UV resistant.
  • DURA-BLOK DB-Series channel support is designed for superior support of piping systems, cable tray, HVAC equipment, walkway systems and many other applications. The DURA-BLOK is UV resistant and suitable for installation on any type of roofing material or other flat surfaces.

Specs

–
Product Type:

Mounting Block

Length (Inches):

4-8/10"

Material:

Rubber

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.85 out of 20 reviews
100% would recommend this product
4.85
out of 20 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
85%
4 star
15%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 20 reviews

Will buy this again

So very to use, keeps our rigid conduit off the roofs and straight.
Boss
Bradenton Fl.
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very good quality roof supports and great price.

Perfect for piping on roofs rubber or asphalt.
Rick K
St.Marys, Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Simple way to keep galvanized off the ground.

Extended galvanized gas piping and a set of these keeps pipe off the ground.
Gene
Northport New York
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Does what it does

A little pricey but worth the money in the long run. Makes for running 400' of gas line across a roof a much faster process.
JW
Michigan
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great product

Great for supporting conduit on commercial roofs.
steve
Phoenix, AZ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

These work very well

Installed these on a roof to support natural gas pipe. Easy to install, appear to be good quality. Slightly expensive but better than using 4X4s.
HVAC
Cincinnati
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Low price and product availability.

Great price and timely delivery.
Jerry
Kenner, LA.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Very good product and decent price
Leon
New York NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

We're very pleased with your products, prices and impressive delivery time. Already told a few of my contractor friends as well.
Josh
Springfield Mo
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good, but pricey for what they are.

Works well, but for a chunk of rubber and a small piece of uni-strut on top, it's pretty expensive.
RF Engineer
Maryland
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy