Shop Resideo Sale
Main product image of 1/4" Zinc Twirl-Nut (1/4"-20 Thread)
Magnifying glass
Hover image to zoom

1/4" Zinc Twirl-Nut (1/4"-20 Thread)

SKU:
TN224ZN
Rating:
(2)
Q&A:
(0)
1/4" Zinc Twirl-Nut (1/4"-20 Thread)
Magnifying glass
Hover image to zoom
$2.95 each
BOX UP & SAVE 4%
$284.00 box of 100
$2.84 each
In Stock
In Stock
Get 610 Tomorrow, Nov 12
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Finish
Zinc Plated

Description

–
1/4" Zinc Twirl-Nut (1/4"-20 Thread)
  • Fits all channel sizes except B62 & B72
  • Material: Steel
  • Finish: Zinc Plated
  • Nut Thickness: 1/4"
  • Thread Size: 1/4-20

Specs

–
Product Type:

Twirl Nut

Material:

Steel

Finish:

Zinc Plated

Thickness:

1/4"

Thread Size:

1/4-20

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I have bought this before

they work as they should
Oacar
60423
15 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would purchase again

problem solver for thin unistrut
Art
Vermont
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy