Apply to be a TradeMaster!
Main product image of 3/8" Zinc Twirl-Nut (3/8"-16 Thread)
Magnifying glass
Hover image to zoom

3/8" Zinc Twirl-Nut (3/8"-16 Thread)

SKU:
TN228ZN
Rating:
(1)
Q&A:
(0)
3/8" Zinc Twirl-Nut (3/8"-16 Thread)
Magnifying glass
Hover image to zoom
$2.99 each
BOX UP & SAVE 4%
$287.00 box of 100
$2.87 each
In Stock
In Stock
Get 377 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Finish
Zinc Plated

Description

–
3/8" Zinc Twirl-Nut (3/8"-16 Thread)
  • All sizes except B62 & B72
  • Material: Steel
  • Finish: Zinc Plated
  • Nut Thickness: 3/8"
  • Thread Size: 3/8-16

Specs

–
Product Type:

Twirl Nut

Material:

Steel

Finish:

Zinc Plated

Thickness:

3/8"

Thread Size:

3/8-16

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/8" x 6 ft. All Threaded Rod
SKU: ATR3/8X72ZN
Cooper B-Line

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Always an easy process to orer.

The products that I purchase often vary, and I am rarely the one who is using them. So I cannot vouch for the quality, but I haven't received any negative feedback from my guys. I can say that the ordering process is very convenient. The staff is very friendly and helpful.
Jason
Carlisle, PA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy