Apply to be a TradeMaster!
Main product image of CP-R Water Heater Powered Titanium Anode Rod w/ Anode Rod Port (40-89 Gallon Tank)
Magnifying glass
Hover image to zoom

CP-R Water Heater Powered Titanium Anode Rod w/ Anode Rod Port (40-89 Gallon Tank)

SKU:
96387
Rating:
(37)
Q&A:
(0)
CP-R Water Heater Powered Titanium Anode Rod w/ Anode Rod Port (40-89 Gallon Tank)
Magnifying glass
Hover image to zoom
$179.95 each
In Stock
In Stock
Get 114 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/4" Connection
Product Highlight: Material
Titanium
Product Highlight: Voltage
120v
Product Highlight: Length (Inches)
12" Length
Product Highlight: Warranty
20 Year Warranty

Description

–

The Corro-Protec powered anode rod, specifically designed for 40 Gal. to 89 Gal. tanks, is a long-term protection solution that revolutionizes water heater maintenance. With its remarkable capacity to neutralize the sulfur smell in water and its highly effective protection against corrosion, this anode rod ensures both the quality of your water and the longevity of your water heater. Its design is energy-efficient, reducing sediment buildup and limescale, leading to reduced energy consumption. The Corro-Protec anode rod also offers easy installation, with a step-by-step guide to facilitate the process. Manufactured in Canada and backed by a solid 20-year warranty, this product brings quality and reliability to your home's hot water system.


Features:

  • HASSLE-FREE HOT WATER - Corro-Protec's powered anode rods are revolutionizing the water heater maintenance by preventing and solving numerous water heater problems.
  • SAY GOODBYE TO ODORS - Eliminate your water heater odor problem by removing the rotten egg smell in hot water with our advanced powered anode rod.
  • PERMANENT CORROSION PROTECTION - Designed to replace your 40-89-gallon water heater's hex head anode rod, it can defend against any level of water hardness.
  • MAXIMIZE ENERGY SAVINGS - Our energy-efficient design combats sediment build-up, enhancing water quality and prolonging tank life while saving you money on energy bills.
  • INSTALLATION SIMPLIFIED - We've included comprehensive, easy-to-follow step-by-step instructions, ensuring a smooth installation process of your water heater anode rod.
  • 20-YEAR WARRANTY & QUALITY - Manufactured in Canada since 2006, our hot water heater anode rod is backed by a 20-year warranty, fully compatible with your water heater warranty under U.S. MMWA law, and significantly extends the life of your tank.
  • CERTIFIED LEAD-FREE - Our titanium mixed-metal oxide rod is not just lead-free but also boasts the prestigious Gold Seal by the Water Quality Association for your safety and trust.
  • DEDICATED ANODE PORT INSTALLATION - This 40-89-gallon model is designed for installation in a dedicated anode port located on top of your water heater. If you need to install your anode in the hot water outlet instead, select our Bradford White model.
  • FOR ALL WATER HEATER TYPES - Excluding tankless water heaters which do not contain an anode, Corro-Protec anode rods fit in all tank types including electric, gas, solar, hybrid and geothermal.
  • HIGHLY RECOMMENDED WITH WATER SOFTENERS - Water softeners can cause aggressive corrosion to water heaters because soft water is conducive to corrosion.
  • SAFE WITH ALL WATER SOURCES & TREATMENT SYSTEMS - Corro-Protec anodes are safe with any water sources - city and well water - and water treatment systems such as water softeners, including filtration and reverse osmosis.
  • DURABLE TITANIUM, MAXIMUM DURABILITY - Forget about the constant replacement of aluminum anode rods or magnesium ones-our titanium-made powered anode rod is maintenance-free and is made of materials that do not disintegrate.
  • LITTLE CURRENT, HUGE BENEFITS - Enjoy the extensive benefits of Corro-Protec with minimal energy expenditure - less than $3 annually across United States.

Specs

–
End Type:

Hex

Country of Origin:

Canada

Connection Size:

3/4"

Material:

Titanium

Voltage:

120v

Length (Inches):

12"

Reduction Claim:

Odor

Water Hardness

Warranty:

20 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

3/4" PEX Press x 3/4" Female Adapter w/ Attached Sleeve (Zero Lead Bronze)
SKU: 91540
Viega

Product Reviews

4.89 out of 37 reviews
97% would recommend this product
4.89
out of 37 Reviews
97% would recommend this product
WRITE A REVIEW
5 star
95%
4 star
3%
3 star
0%
2 star
3%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Solved my smelly water problem, great product

I replaced the anode on a 3 year old AO Smith power vent water heater( a pretty expensive unit). I have a private well and use a water softener and my hot water had become very smelly with what I think was Hydrogen Sulfide gas. Cold water has no odor. The smell kept getting worse. Flushing the water heater out would only offer short term relief so after doing some research I decided to switch to a powered anode. The effect was immediate, no more smell. I have only had it installed for about three weeks but it is working wonderfully. The only problem is that it was a little difficult to remove the old anode. This powered anode also doesn't work if you anode is located in the hot water piping.
VS

Most Liked Negative Review

Don't know yet

No big change yet!!
Showing 1-10 of 37 reviews

Bought 2 of them - awesome product

With 2 somewhat expensive water heaters ((AO Smith HD50), was looking for a way to protect the investment and reduce risk of early replacement since replacement of each would cost close to $5K. These powered anodes were an easy decision. Lots of competitive (cheaper) options but none that actually offer legit 20 year warranty (on their powered anode, not existing water heater). Removing one was easy, the other required an impact wrench and penetrating oil before releasing the old (stuck) rod. Once installed, the only maintenance is making sure the green light remains on and periodic draining of the tank.
JD-SanDiego
San Diego
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Finally odor free hot water

Our new hot water heater works great but the standard equipment anode rod made our well-supplied hot water smell like rotten eggs. Plumber installed the new titanium rod and no smell. Can enjoy our showers again 😊!
Tony B
Lewisberry PA
4 months ago
Was this review helpful to you?

Instant fix to sulfur-smelling hot water!

This was a cinch to install - many good YouTube clips on this. I'm not sure I'd attempt it without an impact wrench though - seems like a breaker bar would risk tipping the water heater or breaking the water connections. In any case, the water was super nasty smelling before and after running all that old water through it was miraculously fixed.
CP
NY
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes! It removed the sulfur smell from my hot water as intend

I installed it and it works great !
Tom
South Montrose, Pa. 18843
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Solved Water smell issues.

My water had a metallic smell and the old anode rod was Completely gone on a 6 year old water heater.. I installed this new electric anode rod and the smell disappeared within 24 hours.
Nate
Minnesota
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast shipping, quality product.

The anode arrived within a few days. Would order from this site again.
VT
VT
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A great purchase

Worked as advertised and immediately
Syver
Bagley Mn
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will buy again

Easy to install. Has eliminated odor everytime
Steve
North Dakota
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent.

I was worried about getting the old anode rod out when I couldn't budge it with a breaker bar, but using an impact wrench did the trick in a fraction of a second. Now I don't have to worry about whether or not the anode is still working. Just check the LED light and you know you're going to save $1,500 bucks on a new water heater.
HP
NJ
2 years ago
Was this review helpful to you?

I would buy this again

Came to my house super quick , installed easy ( old anode rod was tough to get out,had to use a breaker bar , no more smell thank you
Chick
Poughkeepsie ny
3 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy