Apply to be a TradeMaster!
Main product image of 4 Ft. Kit Cover Set (White)
Magnifying glass
Hover image to zoom

4 Ft. Kit Cover Set (White)

SKU:
BB41
Rating:
(11)
Q&A:
(1)
4 Ft. Kit Cover Set (White)
Magnifying glass
Hover image to zoom
$75.29 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
4' Length
Product Highlight: Color
White

Description

–

Note: End caps are sold separately and required for a finished look. 


Cover Luxe Better Baseboard Covers are a beautiful addition to your home. Replacing old baseboard covers adds a touch of elegance and elevates your home's look and feel.


Cover Luxe Better Baseboard Covers resist scratches and impacts, and stay looking as new and beautiful as the day you installed them.


Includes: Front panel cover, back panel strip, brackets, and screws.


DENT-PROOF

  • Our patented composite material is strong, durable, and withstands drops and impacts beautifully.


RUST-PROOF

  • Spills in the kitchen? Humid bathroom? No matter how much moisture is in your home, your Cover Luxe baseboard covers will never rust or fade.


EASY TO CLEAN

  • Easily clean your Cover Luxe baseboard covers with a damp cloth. They can be removed in seconds to clean both top and underneath. Never use chemicals.


ENERGY EFFICIENT

  • With clean lines and optimized vents directed at just the right angle, Cover Luxe baseboard covers maximize heating efficiency.


QUIET

  • Tired of the popping and cracking of metal baseboards? Cover Luxe baseboard covers have eliminated the noise of traditional covers.


NO SHARP EDGES

  • As traditional baseboard covers age, they degrade and edges fall off. Our patented construction eliminates sharp edges and loose parts


Specs

–
Length (Feet):

4'

Type:

Cover

Color:

White

Application:

Heating

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.91 out of 11 reviews
100% would recommend this product
4.91
out of 11 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
91%
4 star
9%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 11 reviews

Neat & Clean

I used several of these kits to replace 56 year old metal baseboard heater covers. I chose the white kit, thinking if I ever wanted a different color they could be painted. I replaced old dark color wood molding throughout the room and replaced it with white molding. Let me tell you the whole room POPS now! Excellent product and I expect it to last another 56 years.
Greg Grover
Mendota, Illinois
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Did one. Plan to the rest of the house

I purchased one of the 4 foot units for a baseboard in the basement. So far I like it and just ordered more to complete the entire house.
Bm
Harbor Springs Michigan
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awesome product and great service

Product works just as advertised and looks amazing. Installation is simple. Removing the old baseboard was the hardest part. Thanks for the quick delivery
JG
Holden, MA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again

Used this in a bathroom because the original was rusted. Easy assembly but could use a couple of drywall anchors in the package. Looks great.
KenE
Falconer,NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product, not to mention great customer service.

Great product, packaged really well, quick shipment. Best of all the customer service was great.
Carl
Milford, PA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

Put in my Bathroom Looks great
chris
Folsom Pa
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Highly recommended

Never thought I would find a solution for the rusting, ugly heater behind my toilet. Yes the builders put a heater under a toilet tank that drips condensation on it all summer. The new cover was so easy to install and looks wonderful! Would very highly recommend this product!
Pam
Verona ny
6 years ago
Was this review helpful to you?

No more painting

I replaced the original metal radiator cover in my main bath with this one. It looks beautiful and was was to install. Ultra fast shipping too!
Jeff
Wallkill, NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this product again

It's great!!!
Ftc
Somerville Ma
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

would buy again easy to install

looks good and easy to install
badabing723
new york
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is the front to rear depth of these?

Asked by Randy 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The front to rear depth would measure 3" . The height would measure 8".

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy