Apply to be a TradeMaster!
Main product image of 6 Ft. Kit Cover Set (White)
Magnifying glass
Hover image to zoom

6 Ft. Kit Cover Set (White)

SKU:
BB61
Rating:
(15)
Q&A:
(3)
6 Ft. Kit Cover Set (White)
Magnifying glass
Hover image to zoom
$113.03 each
In Stock
In Stock
Get 74 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
6' Length
Product Highlight: Height (Inches)
8-3/8" Height
Product Highlight: Color
White

Description

–

Note: End caps are sold separately and required for a finished look. 


Cover Luxe Better Baseboard Covers are a beautiful addition to your home. Replacing old baseboard covers adds a touch of elegance and elevates your home's look and feel.


This covers measure 8-3/8" in height once installed. They are 3" deep installed.


Cover Luxe Better Baseboard Covers resist scratches and impacts, and stay looking as new and beautiful as the day you installed them.


Includes: Front panel cover, back panel strip, brackets, and screws.


DENT-PROOF

  • Our patented composite material is strong, durable, and withstands drops and impacts beautifully.


RUST-PROOF

  • Spills in the kitchen? Humid bathroom? No matter how much moisture is in your home, your Cover Luxe baseboard covers will never rust or fade.


EASY TO CLEAN

  • Easily clean your Cover Luxe baseboard covers with a damp cloth. They can be removed in seconds to clean both top and underneath. Never use chemicals.


ENERGY EFFICIENT

  • With clean lines and optimized vents directed at just the right angle, Cover Luxe baseboard covers maximize heating efficiency.


QUIET

  • Tired of the popping and cracking of metal baseboards? Cover Luxe baseboard covers have eliminated the noise of traditional covers.


NO SHARP EDGES

  • As traditional baseboard covers age, they degrade and edges fall off. Our patented construction eliminates sharp edges and loose parts


Specs

–
Length (Feet):

6'

Height (Inches):

8-3/8"

Type:

Cover

Color:

White

Application:

Heating

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Complete End Cap Set (White)

Product Reviews

4.8 out of 15 reviews
100% would recommend this product
4.8
out of 15 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
20%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 15 reviews

Nice cover that will not rust,

Nice cover that will not rust or require painting. My metal baseboard covers in the bathrooms seem to get rusty within about 10 years and once they rust it hard to get paint to stay on them. These plastics covers are easy to install and look great and actually think they allow more heat to rise up from the base board. My only complaint is the end cap go to the floor on the sides but not on the front. Looking at the baseboard from across the room you can see the riser pipes. The metal covers went to the floor in the front covering the riser pipes.
pjm
Loudon, NH
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product and company

As always supplyhouse is a great vendor to work with, always great customer service and fast delivery. The Better baseboard covers are an awesome replace/upgrade option that I have had great results with.
Blade
New Hampshire
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Attention to Detail and Accurate Inventory and Delivery

These covers are the best option for XL size covers. However, they should put a pre-drilled alignment hole where the top flat piece is screws into the wall through the bracket. The price is on the high side, but much lower than most of the competition.
richrsf67
MA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

WOW Amazing.

easy install, just like the video said and looks amazing, best part of my bathroom remodel beside the shower.
muffinhands
south coast Mass
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this again.

Such a nice look, and was easy for my husband to install. We'll eventually replace all baseboard covers throughout our house. I really appreciate finding SupplyHouse.com. You're fast and cost-effective. Thank you!
KRed
Grand Junction, Colorado
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will be buying more!

I am not handy at all. I followed the instructions from YouTube and it made it so easy. I love the look in my bathroom. No more rust and way easier to clean!
New to this
New York
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Product, though the instructions could be better

I installed this radiator cover in my bathroom, as the original cover was rusted and had been poorly repainted several times. I assume most of these expensive plastic covers are sold to people with the same issue. It isn't apparent in the product description, but this easily installs in an area where both ends are captive. Mine runs between a wall and a bathtub. My radiator ends about 8" before the tub, but these easily cover any dead space. The most difficult part of the installation was removing the old cover. Mine did not come off nearly as easily as depicted in the videos because it was made differently. Furthering the difficulty was the vicinity of the toilet to the radiator. The next most difficult part was screwing the brackets to the wall. My wall is tile, even behind the radiator. I drilled holes with a quality masonry bit and some of the included screws grabbed. In the one place the screws didn't bite, I used tapcon concrete screws because installing plastic anchors would be a difficult process in the tight quarters around the toilet. After those two parts are out of the way things get much easier. The instructions don't tell you how long to cut things, but it becomes apparent when you get started. The upper back wall panel needs to be cut just short enough for the end caps to slip on. I cut the back panel the exact length of the space between my tub and wall and that did not leave room for the end caps to slip in, so I trimmed a small amount off the panel with tin snips and tried again until they had just enough room. After the end caps are fitted, you need to measure the distance between them and cut the front cover to fit. This does not need to be a tight measurement because the snap caps cover up about 3/4" of the ends of the front cover. I cut mine about 3/8" short of the total distance and it fit great. Overall, this cover is well worth the money and looks much better than the only other plastic radiator covers I could find on the market.
Patrick
Portsmouth, VA
6 years ago
Was this review helpful to you?

Supply House is a terrific company to deal with!

Great service, very competitive pricing, quick ship, exceptional packaging and oh yeah, the baseboard covers are good too.
PJK3256
Nesconset, NY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Repeat Customer-Happy

I've renovated the fourth room in my house with new vent covers and Supply House has continued to provide the best price and service. A few more rooms to go!
Majero
Cape Cod
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Outside of price, everything else rules

Logically you would expect to pay LESS for PVC than a metal product, which is not the case here. That said, the end product after install looks great, and it couldn't be simpler or easier to install. I'm certainly it will be easier to maintain and stay in better shape for much longer. So, if the price were a little more reasonable (currently approximately 2.5-3x the cost of metal fin baseboard covers), I would give it that fifth star in a heartbeat.
Mike McCoy
New York, NY
7 years ago
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: Does this come with the mounting hardware ?

Asked by Laura 5 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Laura! All of the better baseboard cover sets come with brackets and screws for installation!

Was this review helpful to you?

Q: Can you (or I) cut these to length? I need a 5 foot cover.

Asked by David 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

They can be cut to length. We ship them as is from the factory, we do offer a cutting service.

Was this review helpful to you?
Verified Author and ReplyVerified Reply- Dan

We do not custom cut, but they can be cut down.

Was this review helpful to you?

Q: Can you cut Better Baseboard Covers?

Asked by Kenru 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, Better Baseboard Covers can be cut to size.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy