Apply to be a TradeMaster!
Main product image of 3/8" OD Female Compression x 1/4" OD Compression Straight Retrofit Supply Stop, Lead Free (Chrome)
Magnifying glass
Hover image to zoom

3/8" OD Female Compression x 1/4" OD Compression Straight Retrofit Supply Stop, Lead Free (Chrome)

Brand:
Dahl
SKU:
511-41-30
Rating:
(2)
Q&A:
(0)
3/8" OD Female Compression x 1/4" OD Compression Straight Retrofit Supply Stop, Lead Free (Chrome)
Magnifying glass
Hover image to zoom
$23.09 each
BOX UP & SAVE 4%
$529.92 box of 24
$22.08 each
In Stock
In Stock
Get 6 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Size: 
3/8" x 1/4"
3/8"1/2"1/8" x 1/4"1/4" x 5/8"3/8" x 1/4"3/8" x 1/2"1/2" x 1/4"1/2" x 3/8"1/2" x 3/8" x 1/4"1/2" x 3/8" x 3/8"1/2" x 5/8"
Inlet Type: 
OD Compression
Outlet Type: 
OD Compression
This item replaces: 111-41-30

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
OD Compression
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
3/8"
Product Highlight: Outlet Size
1/4"
Product Highlight: Size
3/8" x 1/4"
Product Highlight: Material
Brass

Specs

–
Material:

Brass

Inlet Type:

OD Compression

Finish:

Chrome

Product Type:

Supply Stop

Outlet Size:

1/4"

Inlet Size:

3/8"

Size:

3/8" x 1/4"

Valve Type:

Retrofit

Type:

1/4 Turn

Outlet Type:

OD Compression

Body Pattern:

Straight

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Exactly what I needed

Perfect fit.
Ron G.
Massachusetts
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this again

I like the quality and the fact that it is not from China or Asia
Gun
Nashville Tennessee
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy