Apply to be a TradeMaster!
Main product image of 1/8" Nom Comp (1/4" OD)  x 1/4" OD Comp Straight In-Line Stop & Isolation Valve, Lead Free (Chrome Plated)
Magnifying glass
Hover image to zoom

1/8" Nom Comp (1/4" OD) x 1/4" OD Comp Straight In-Line Stop & Isolation Valve, Lead Free (Chrome Plated)

Brand:
Dahl
SKU:
511-30-30
Rating:
(9)
Q&A:
(0)
1/8" Nom Comp (1/4" OD)  x 1/4" OD Comp Straight In-Line Stop & Isolation Valve, Lead Free (Chrome Plated)
Magnifying glass
Hover image to zoom
$22.48 each
BOX UP & SAVE 4%
$517.44 box of 24
$21.56 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by 6PM, receive Monday
Size: 
1/8" x 1/4"
3/8"1/2"1/8" x 1/4"1/4" x 5/8"3/8" x 1/4"3/8" x 1/2"1/2" x 1/4"1/2" x 3/8"1/2" x 3/8" x 1/4"1/2" x 3/8" x 3/8"1/2" x 5/8"
Inlet Type: 
Nominal Compression
Outlet Type: 
OD Compression
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
Nominal Compression
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/8"
Product Highlight: Outlet Size
1/4"
Product Highlight: Size
1/8" x 1/4"
Product Highlight: Material
Brass

Description

–
1/8" Nom Comp x 1/4" OD Comp Straight In-Line Stop & Isolation Valve, Lead Free (Chrome Plated)

Specs

–
Material:

Brass

Finish:

Chrome

Product Type:

Supply Stop

Outlet Size:

1/4"

Size:

1/8" x 1/4"

Inlet Size:

1/8"

Outlet Type:

OD Compression

Inlet Type:

Nominal Compression

Valve Type:

In-Line

Type:

1/4 Turn

Lead Free:

Yes

Body Pattern:

Straight

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.78 out of 9 reviews
100% would recommend this product
4.78
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
78%
4 star
22%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-9 of 9 reviews

Quality product

Bought this for local shutoff valve behind frig to ice maker water line. Works great and easy to turn shutoff valve
LDC
Just North of Boston
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very Pleased

Works great! Everything I expected.
Jeff
Pittsburgh, PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again.

I brought this for a shut off valve for fridge ice maker to mount behind fridge for quicker access, one I already have is above my water heater which is hard to get to in a hurry. I looked all over for a valve that was made like this, and lead free, covers everything I wanted. Customer service was awesome to deal with, I texted a question I had about another item and was answered right back!
Bruce
Southern, MD
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes I would do it again

I use it to control the water flow to my furnance humidifer, works great. Jim
Jim
Denver
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what wanted

Using as a cutoff behind refrigerator for water to ice maker
Remdoc3
Chambersburg pa
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quick and accurate

My order was processed quickly and accurately fufilled
DIYer
Great Falls, VA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Ice maker / water line shutoff

Put this under my refrigerator where the water supply line connects to the refrigerator (in addition to the shutoff at the wall behind the refrigerator). Quick, easy quarter-turn to shut off the water. Easier to shut off the water to the fridge than pulling it away from the wall. Simple to connect between the two 1/4-inch female compression connectors.
Jeff G
Kirkland, WA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very good working and looking valve

Hooked it up as a shut off valve for someone's frig because their ice maker didn't have a shutoff
Handyman JB
LaGrange IL
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast Service

The item was needed for a New Refrigerator to hook up a water line. It arrived a Day early, and it Worked perfectly.
Vic
Oceanside CA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy