Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Stops & Risers
Supply Stops
1/2" Pex Compression (5/8" OD) x 3/8" OD Compression Straight Stop Valve, Lead Free (Chrome Plated Brass)
Brand:
Dahl
SKU:
511-CPX3-31
Rating:
(0)
Q&A:
(0)
Hover image to zoom
511-CPX3-31 has been discontinued
Discontinued July 7, 2026
This product was discontinued by the manufacturer.
Size:
1/2" x 3/8"
3/8"
1/2"
1/8" x 1/4"
1/4" x 5/8"
3/8" x 1/4"
3/8" x 1/2"
1/2" x 1/4"
1/2" x 3/8"
1/2" x 3/8" x 1/4"
1/2" x 3/8" x 3/8"
1/2" x 5/8"
3/8"
1/2"
1/8" x 1/4"
1/4" x 5/8"
3/8" x 1/4"
3/8" x 1/2"
1/2" x 1/4"
1/2" x 3/8"
1/2" x 3/8" x 1/4"
1/2" x 3/8" x 3/8"
1/2" x 5/8"
Inlet Type:
PEX Compression
FIP
Nominal Compression
Nominal CPVC
Nominal Sweat
OD Compression
PEX Compression
FIP
Nominal Compression
Nominal CPVC
Nominal Sweat
OD Compression
PEX Compression
Outlet Type:
OD Compression
FIP
OD Compression
FIP
OD Compression
Product Highlights
–
PEX Compression
OD Compression
1/2"
3/8"
1/2" x 3/8"
Brass
Specs
–
Finish:
Chrome
Material:
Brass
Product Type:
Supply Stop
Type:
1/4 Turn
Inlet Size:
1/2"
Body Pattern:
Straight
Size:
1/2" x 3/8"
Outlet Size:
3/8"
Inlet Type:
PEX Compression
Outlet Type:
OD Compression
Lead Free:
Yes
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video