Apply to be a TradeMaster!
Main product image of 1/2" Female CPVC x 3/8" OD Comp Straight Supply Stop, Lead Free (Chrome Plated)
Magnifying glass
Hover image to zoom

1/2" Female CPVC x 3/8" OD Comp Straight Supply Stop, Lead Free (Chrome Plated)

Brand:
Dahl
SKU:
511-46-31
Rating:
(0)
Q&A:
(0)
1/2" Female CPVC x 3/8" OD Comp Straight Supply Stop, Lead Free (Chrome Plated)
Magnifying glass
Hover image to zoom
$20.81 each
BOX UP & SAVE 11%
$444.72 box of 24
$18.53 each
In Stock
In Stock
Get 13 Mon, Nov 23
Order by today, receive Monday
Size: 
1/2" x 3/8"
3/8"1/2"1/8" x 1/4"1/4" x 5/8"3/8" x 1/4"3/8" x 1/2"1/2" x 1/4"1/2" x 3/8"1/2" x 3/8" x 1/4"1/2" x 3/8" x 3/8"1/2" x 5/8"
Inlet Type: 
Nominal CPVC
Outlet Type: 
OD Compression
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
Nominal CPVC
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
1/2" x 3/8"
Product Highlight: Material
Brass

Specs

–
Finish:

Chrome

Material:

Brass

Product Type:

Supply Stop

Outlet Size:

3/8"

Size:

1/2" x 3/8"

Inlet Size:

1/2"

Outlet Type:

OD Compression

Inlet Type:

Nominal CPVC

Lead Free:

Yes

Type:

1/4 Turn

Body Pattern:

Straight

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy