Apply to be a TradeMaster!
Main product image of 1/2" FIP x 3/8" OD Compression Straight Stop Valve, Lead Free (Chrome Plated)
Magnifying glass
Hover image to zoom

1/2" FIP x 3/8" OD Compression Straight Stop Valve, Lead Free (Chrome Plated)

Brand:
Dahl
SKU:
511-53-31
Rating:
(4)
Q&A:
(0)
1/2" FIP x 3/8" OD Compression Straight Stop Valve, Lead Free (Chrome Plated)
Magnifying glass
Hover image to zoom
$17.28 each
BOX UP & SAVE 5%
$395.76 box of 24
$16.49 each
In Stock
In Stock
Get 12 Tue, Sep 29
Order by today, receive Tuesday
Size: 
1/2" x 3/8"
1/2" x 3/8" x 1/4"
Inlet Type: 
FIP
Outlet Type: 
OD Compression
This item replaces: 111-53-31

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
FIP
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
1/2" x 3/8"
Product Highlight: Material
Brass

Specs

–
Material:

Brass

Finish:

Chrome

Product Type:

Supply Stop

Outlet Size:

3/8"

Size:

1/2" x 3/8"

Inlet Size:

1/2"

Outlet Type:

OD Compression

Inlet Type:

FIP

Type:

1/4 Turn

Lead Free:

Yes

Body Pattern:

Straight

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" Nom Comp (5/8" OD) x 3/8" OD Comp Angle Supply Stop, Lead Free (Chrome Plated)
SKU: 611-33-31
Dahl

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

I would buy again

Great valves heavy pattern
Willy
Cleveland Ohio
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

High Quality Valve

I'm a just a DIY but I noticed several of my shutoff valves needed replacing. Searching the internet and social media, I came across this brand recommendation. I like the full hex on the end for tightening and overall just seems like a great valve. In process of replacing all my shutoffs with Dahl to keep my old galvanized piping system going.
Matt
Idaho Falls, ID
2 years ago
Was this review helpful to you?

High quality stops well worth the money

Much higher quality than Brasscraft from the big box store. Replaced all stops in my house with Dahl after two of the Brasscraft ones cracked spraying water in my bathroom and kitchen.
vburk
95014
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Dahl ball valves

Great product, lifetime warranty and smooth operation...very glad supplyhouse started carrying them
Dan the man
Topeka, KS
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy