Apply to be a TradeMaster!
Main product image of 1/2" Expansion PEX x 3/8" x 1/4" OD Comp Straight Dual Outlet Supply Stop Valve, Lead Free (Chrome Plated)
Magnifying glass
Hover image to zoom

1/2" Expansion PEX x 3/8" x 1/4" OD Comp Straight Dual Outlet Supply Stop Valve, Lead Free (Chrome Plated)

Brand:
Dahl
SKU:
511-PRPX3-31-30
Rating:
(0)
Q&A:
(0)
1/2" Expansion PEX x 3/8" x 1/4" OD Comp Straight Dual Outlet Supply Stop Valve, Lead Free (Chrome Plated)
Magnifying glass
Hover image to zoom
$29.91 each
BOX UP & SAVE 6%
$336.36 box of 12
$28.03 each
In Stock
In Stock
Get 4 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Size: 
1/2" x 3/8" x 1/4"
1/2" x 3/8"1/2" x 3/8" x 1/4"

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
PEX Expansion
Product Highlight: Outlet Type
OD Compression
Product Highlight: Size
1/2" x 3/8" x 1/4"
Product Highlight: Material
Brass
Product Highlight: Fitting System Compatibility
Expansion PEX
Product Highlight: Lead Free
Yes

Description

–
1/2" Expansion PEX x 3/8" x 1/4" OD Comp Straight Supply Stop Valve, Lead Free (Chrome Plated)

Note: This product is compatible with the Uponor ProPEX Expander Tool.

Specs

–
Application:

Plumbing

Size:

1/2" x 3/8" x 1/4"

Material:

Brass

Valve Type:

Straight

Inlet Type:

PEX Expansion

Outlet Type:

OD Compression

Fitting System Compatibility:

Expansion PEX

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy