Apply to be a TradeMaster!
Main product image of 1/2" Expansion PEX x 3/8" OD Comp Straight Dual Outlet Supply Stop Valve, Lead Free (Chrome Plated)
Magnifying glass
Hover image to zoom

1/2" Expansion PEX x 3/8" OD Comp Straight Dual Outlet Supply Stop Valve, Lead Free (Chrome Plated)

Brand:
Dahl
SKU:
511-PRPX3-31-31
Rating:
(3)
Q&A:
(0)
1/2" Expansion PEX x 3/8" OD Comp Straight Dual Outlet Supply Stop Valve, Lead Free (Chrome Plated)
Magnifying glass
Hover image to zoom
$28.78 each
BOX UP & SAVE 6%
$324.00 box of 12
$27.00 each
In Stock
In Stock
Get 6 Tue, Oct 6
Order by today, receive Tuesday
Size: 
1/2" x 3/8"
1/2" x 3/8"1/2" x 3/8" x 1/4"

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
PEX Expansion
Product Highlight: Outlet Type
OD Compression
Product Highlight: Size
1/2" x 3/8"
Product Highlight: Material
Brass
Product Highlight: Fitting System Compatibility
Expansion PEX
Product Highlight: Lead Free
Yes

Description

–
1/2" Expansion PEX x 3/8" OD Comp Straight Supply Stop Valve, Lead Free (Chrome Plated)

Note: This product is compatible with the Uponor ProPEX Expander Tool.

Specs

–
Application:

Plumbing

Size:

1/2" x 3/8"

Material:

Brass

Valve Type:

Straight

Outlet Type:

OD Compression

Inlet Type:

PEX Expansion

Fitting System Compatibility:

Expansion PEX

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

1/2" Expansion PEX x 3/8" OD Comp 1/4 Turn Straight Stop (Chrome Plated)
SKU: PLB207X-P
Plumbshop

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Bought for the kitchen sink and dishwasher water supply

Worked perfect for installing to provide water supply to the sink faucet and the dishwasher Dahl has a very good reputation in the field and this has so far met my expectations.
Lake House remodel
Polk County, Florida
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Only company that makes this style in f1960

Not sure why brasscraft or souix chief doesn't, but Dahl makes a great product. Been using these fittings for over 6 years in multiple apartments and I've never had an issue
Stennie
Rochester, NY
4 years ago
Was this review helpful to you?

I would Purchase this again

I am replacing most of the galvanizing pipes in my house with PEX and this stop valve goes along well to complete the project.
Uncle Jake
Missoula, MT
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy