Pros, Join Our TradeMaster Program!
Description
Male Hose x Female Swivel Hose and Boiler Drain, Lead Free (Brass)
Read more
Specs
Connection Type:
MNPT Hose x FNPT Hose
Inlet Type:
Male Hose
Outlet Type:
Female Hose
Valve Type:
Straight
Material:
Rough Brass
Finish:
Brass
Lead Free:
Yes
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

4 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.