Shop Resideo Sale
Main product image of 3/4" PEX Crimp x Female Solder In-Line Straight Mini Ball Valve, Lead Free (Rough Brass)
Magnifying glass
Hover image to zoom

3/4" PEX Crimp x Female Solder In-Line Straight Mini Ball Valve, Lead Free (Rough Brass)

Brand:
Dahl
SKU:
521-14-PX5
Rating:
(0)
Q&A:
(0)
3/4" PEX Crimp x Female Solder In-Line Straight Mini Ball Valve, Lead Free (Rough Brass)
Magnifying glass
Hover image to zoom
$29.47 each
BOX UP & SAVE 5%
$337.32 box of 12
$28.11 each
In Stock
In Stock
Get 28 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
C x PEX Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Outlet Type
Pex Crimp

Description

–
  • Working pressure/temp up to 250PSI/250F, depending on pipe type and connection
  • Suitable for plumbing or heating

Specs

–
Size:

3/4"

Connection Type:

C x PEX

Outlet Type:

Pex Crimp

Inlet Type:

Female Sweat

Handle Style:

Lever

Material:

Brass

Features:

Standard

Finish:

Rough Brass

Lead Free:

Yes

Fitting System Compatibility:

Crimp

Clamp

Valve Type:

Straight

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy