Apply to be a TradeMaster!
Main product image of 1/2" Expansion PEX Brass Ball Valve with Drain (Lead Free)
Magnifying glass
Hover image to zoom

1/2" Expansion PEX Brass Ball Valve with Drain (Lead Free)

Brand:
Dahl
SKU:
521-PRPX3-PRPX3D
Rating:
(1)
Q&A:
(1)
1/2" Expansion PEX Brass Ball Valve with Drain (Lead Free)
Magnifying glass
Hover image to zoom
$29.19 each
BOX UP & SAVE 13%
$612.24 box of 24
$25.51 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
Expansion PEX x Expansion PEX Connection
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes
Product Highlight: Finish
Rough Brass
Product Highlight: Tubing Compatibility
PEX

Description

–
1/2" Expansion PEX Brass Ball Valve with Drain (Lead Free)

Note: This product is compatible with the Uponor ProPEX Expander Tool.

Specs

–
Application:

Heating

Plumbing

Size:

1/2"

Finish:

Rough Brass

Sweat Size:

1/2"

Material:

Brass

Tubing Compatibility:

PEX

Lead Free:

Yes

Body Pattern:

Straight

Fitting System Compatibility:

Expansion PEX

Connection Type:

Expansion PEX x Expansion PEX

Connection Method:

PEX

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
Connection Method
CURRENT ITEM
Product Image of 1/2" Expansion PEX Brass Ball Valve with Drain (Lead Free)
1/2" Expansion PEX Brass Ball Valve with Drain (Lead Free)
SKU: 521-PRPX3-PRPX3D
(1)
1/2"
Expansion PEX x Expansion PEX
PEX
1/2"
Expansion PEX x Expansion PEX
PEX

Product Reviews

3 out of 1 review
3
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
100%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Lead free marking

I liked the quality but it didn't have an LF (lead free) stamped on the valve. Yes it was written in small letters on the package. Many inspectors would not allow it due to no stamp.
Plastic pipe man
Boston, ma
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Will this ball valve be compatible with Wirbo aquapex tubing? Basically is Dahl an equal replacement product? I like the fact it has a drain for use on an outside drain.

Asked by Alex 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, you can use this ball valve with the Aquapex tubing if you have the expansion tool.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy