Apply to be a TradeMaster!
Main product image of 1/2" FIP Male Hose Boiler Drain, Pack of 2, Lead Free (Rough Brass)
Magnifying glass
Hover image to zoom

1/2" FIP Male Hose Boiler Drain, Pack of 2, Lead Free (Rough Brass)

Brand:
Dahl
SKU:
621-53-04PK2
Rating:
(13)
Q&A:
(1)
1/2" FIP Male Hose Boiler Drain, Pack of 2, Lead Free (Rough Brass)
Magnifying glass
Hover image to zoom
$41.58 each
In Stock
In Stock
Get 16 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
FNPT x Male Hose Connection
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes
Product Highlight: Inlet Type
FNPT
Product Highlight: Outlet Type
Male Hose

Description

–
1/2 FIP X Male Hose Pkg of 2 w/red & blue handles

Specs

–
Size:

1/2"

Connection Type:

FNPT x Male Hose

Material:

Brass

Valve Type:

Angle

Lead Free:

Yes

Inlet Type:

FNPT

Outlet Type:

Male Hose

Finish:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" Female Sweat or 1/2" MIP x Male Hose, Angle Hose/Boiler Drain Valve, LF, Brass (Pkg of 2)
SKU: 621-01-04-PK2
Dahl

Product Reviews

4.92 out of 13 reviews
100% would recommend this product
4.92
out of 13 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
92%
4 star
8%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 13 reviews

Worked perfectly

I had a small space to work with and these valves worked perfectly. I looked all over locally for this particular type of valve and ran across these from Supply House. I received them very quickly (two days) and am very pleased with them.
Mike R.
Houston, Texas
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great quality and fast shipping

The valves were exactly as I ordered and the shipping speed was excellent.
JoCan
Indiana
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

best valves for washing machine hook-ups

Quarter-turn ball valves less likely to corrode and stick than the usual cheap valves used by builders. Installation was easy: hardest part was cleaning the fittings after removing the old valves. Short form-factor leaves plenty of room to get to the valve handles.
Bob
San Antonio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good solution for low-profile washing machine valves

I have a pretty shallow area behind my washing machine and the hoses were rubbing on the back of it. These low-profile valves bought me a few inches of space that I needed.
Tyler
San Jose CA
2 years ago
Was this review helpful to you?

Great product, would buy again.

Worked perfectly for replacing my washing machine supply line valves. I had copper with a male connector coming from the wall. These were great!
Carl
Texas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Expensive but excellent quality

My previous valves, which were not ball valves, deteriorated after a few years, but I expect these to last a very long time.
Just a homeowner
San Antonio TX
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great & hard to find

Found exactly what I was looking for. Great service and great product
Charlie
Islamorada FL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I like these valves

The valves work great. They were able to be installed easily because of their compact size. They fit very easily in my existing washing machine box, the old boiler valves were larger and harder to remove than these were to install. Only a low force is needed to open and close these ball valves, the short handles are not problem.
David C
TX
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just What I Needed

I wanted washing machine supply valves that mated to male fittings on copper pipe. These are compact 1/4 turn valves that met that requirement and are very well made.
BillGinTn
Signal Mountain
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly as described

The product is described as boiler valves. I purchased for valves to my wash machine because they had color coded levers and I needed a female connection. My only regret is that the levers are small and I wish they were larger.
Impk
Des Moines, Iowa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Are these valves 3/4 inch hose connection for laundr hookups?

Asked by Greg 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, they are 1/2" FIP by 3/4" male hose threads.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy