Apply to be a TradeMaster!
Main product image of 1/2" Nom Comp. (5/8" OD) x 5/8" OD Comp. x 5/8" OD Comp. Universal Tee, Lead Free (Chrome Plated)
Magnifying glass
Hover image to zoom

1/2" Nom Comp. (5/8" OD) x 5/8" OD Comp. x 5/8" OD Comp. Universal Tee, Lead Free (Chrome Plated)

Brand:
Dahl
SKU:
E33-43-43-PL
Rating:
(2)
Q&A:
(0)
1/2" Nom Comp. (5/8" OD) x 5/8" OD Comp. x 5/8" OD Comp. Universal Tee, Lead Free (Chrome Plated)
Magnifying glass
Hover image to zoom
$27.32 each
BOX UP & SAVE 13%
$567.60 box of 24
$23.65 each
In Stock
In Stock
Get 1 Mon, Aug 3
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Inlet Type
Nominal Compression
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
5/8"
Product Highlight: Size
1/2" x 5/8" x 5/8"
Product Highlight: Material
Brass

Description

1/2" Nom Comp. x 5/8" OD Comp. x 5/8" OD Comp. Universal Tee, Lead Free (Chrome Plated)

Specs

Finish:

Chrome Plated

Material:

Brass

Product Type:

Tee

Size:

1/2" x 5/8" x 5/8"

Inlet Size:

1/2"

Outlet Size:

5/8"

Inlet Type:

Nominal Compression

Outlet Type:

OD Compression

Branch Size:

5/8"

Branch Type:

OD Compression

Lead Free:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I will buy this product again!

The parts I purchased were exactly what I needed to save space under the sink.
Jerry
North Dakota
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to Make a compression Tee and No Leaks.

By using the Dahl Universal Tee, it cuts down labor and it's more safer than soldering a copper tee and copper nipples in tight spaces.
GK Plumbing
Monterey Park, CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy