Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Stops & Risers
Supply Stops
1/2" Nom Comp. (5/8" OD) x 5/8" OD Comp. x 5/8" OD Comp. Universal Tee, Lead Free (Chrome Plated)
Brand:
Dahl
SKU:
E33-43-43-PL
Rating:
(2)
Q&A:
(0)
Hover image to zoom
E33-43-43-PL has been discontinued
Discontinued August 11, 2026
This product was discontinued by the manufacturer.
This item replaces:
33-43-43-PL
Direct Replacement:
5/8" OD Comp x 5/8" OD Female Comp x 5/8" OD Female Comp Universal Tee, Lead Free (Chrome Plated)
Brand:
Dahl
SKU:
510-33-43-43
(0)
Backorder
Get it
Tue, Dec 22 - Mon, Jan 25
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
Nominal Compression
OD Compression
1/2"
5/8"
1/2" x 5/8" x 5/8"
Brass
Description
–
1/2" Nom Comp. x 5/8" OD Comp. x 5/8" OD Comp. Universal Tee, Lead Free (Chrome Plated)
Specs
–
Finish:
Chrome
Material:
Brass
Product Type:
Tee
Outlet Size:
5/8"
Inlet Size:
1/2"
Size:
1/2" x 5/8" x 5/8"
Inlet Type:
Nominal Compression
Outlet Type:
OD Compression
Branch Size:
5/8"
Branch Type:
OD Compression
Lead Free:
Yes
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
1/2" Nom Compression (5/8" OD) x 3/8" OD Compression x 3/8" OD Compression 1/4 Turn Straight Supply Stop (Lead Free)
SKU:
114-731NL
Legend Valve
1/2" Nom Comp (5/8" OD) x 3/8" OD Comp Straight Supply Stop, Lead Free (Chrome Plated)
SKU:
511-33-31
Dahl
1/2" Nom Comp (5/8" OD) x 3/8" OD Comp Angle Supply Stop, Lead Free (Chrome Plated)
SKU:
611-33-31
Dahl
1/2" Press Copper 90-Degree Elbow
SKU:
CP90E050
Bluefin
Product Reviews
5
out of 2 reviews
100%
would recommend this product
5
out of 2 Reviews
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-2
of
2
reviews
Sort: Most Recent
I will buy this product again!
The parts I purchased were exactly what I needed to save space under the sink.
Jerry
North Dakota
1 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Easy to Make a compression Tee and No Leaks.
By using the Dahl Universal Tee, it cuts down labor and it's more safer than soldering a copper tee and copper nipples in tight spaces.
GK Plumbing
Monterey Park, CA
3 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video